Shop All Kitchen Sinks
Gourmetier
GKUS3018 Undermount Single Bowl Kitchen Sink, Brushed
Mfr # GKUS3018
Zoro # G3101186
product price: $191.72
/ea
Free Shipping & Returns
$191.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Finish Brushed
- Color Brushed
- Includes Sink;Mounting Hardware
- Weight 11.03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmetier
- MFR # GKUS3018
- Zoro # G3101186
- UPC # 663370136184
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Height | 10.31 |
Length | 30 |
Width | 18 |
Details
Mounting Type | Undermount |
Finish | Brushed |
Color | Brushed |
Includes | Sink;Mounting Hardware |
Weight | 11.03 |
Material | Stainless Steel |
Features | Fabricated from 304 grade stainless steel, Bowl dimensions: (L)28" x (W)16-1/16", 18 gauge stainless steel, Underside has sound absorbing pads applied to dampen sound, Includes mounting hardware and installation template, Designed for long-lasting durability, Easy-to-clean |
Description
Seamlessly interweaving elements from both modern and classic design, The Loft collection features various kitchen and bath fixtures that embody the finest design elements for a transitional style, fitting any home decor. For an easy-to-clean kitchen, undermount sink installations allow users to wipe crumbs straight from the counter top to the bowl. The Loft Undermount Single Bowl Kitchen Sink in particular, is constructed from high quality 304 grade rust-resistant stainless steel. The brushed finish is also resistant to scratches, and with the sink's sound dampening technology, sound and vibrations are reduced. Meanwhile, the provided single bowl lends an ease in washing larger dishes. For a generous washing area, the Loft sink has overall dimensions of 30 inch (L) x 18-1/16 inch (W) x 10 inch (H). Undermount kitchen sinks will surpass all expectations for both functionality and form in your transitional kitchen.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Male Adapter, Schedule 80, 3/4" Pipe Size, MNPT x Socket (9836-007)
- ZORO SELECT 3" x 2" FNPT 316 SS Reducing Coupling (60RC111N030020)
- BLUE DONUTS Blue Donuts Wall Mounted Black Paper Towel Holder (BD3931158)
- NORDYNE 903600 Flame Sensor With Wiring (903600)
- GOURMETIER Solid Surface Stone Apron Front Farmhouse Sgl Bowl Kitchen Sink, White (GKFA361810CD)
- GOURMETIER GKTS332290 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS332290)
- GOURMETIER Solid Surface Stone Apron Front Farmhouse Sgl Bowl Kitchen Sink, White (GKFA331810BC)
- GOURMETIER GKFA331810SQD Solid Surface Double Bowl Farmhouse Kitchen Sink, White (GKFA331810SQD)
- GOURMETIER GKTSF30209 Drop-In Stainless Steel Single Bowl Farmhouse Kitchen Sink, (GKTSF30209)
- GOURMETIER Farmhouse Single Bowl Kitchen Sink W/ Strainer & Grid, White/ (KGKFA301810SQ)
- ELKAY Accessory-Mounting Frame, 0 Hole, Galvanized Steel Finish (MFWS100)
- Gourmetier Kitchen Sinks