Shop All Kitchen Sinks
Gourmetier
GKTSF30209 Drop-In Stainless Steel Single Bowl Farmhouse Kitchen Sink,
Mfr # GKTSF30209
Zoro # G3083939
product price: $357.47
/ea
Free Shipping & Returns
$357.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Apron-Front
- Finish Brushed
- Weight 23.37
- Material Stainless Steel
- Width 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmetier
- MFR # GKTSF30209
- Zoro # G3083939
- UPC # 663370570728
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Width | 20 |
Length | 30 |
Height | 19 |
Details
Mounting Type | Apron-Front |
Finish | Brushed |
Weight | 23.37 |
Material | Stainless Steel |
Color | Brushed |
Includes | Sink;Mounting Hardware;Strainer Basket |
Features | Fabricated from stainless steel material, Apron front farmhouse sink, Includes strainer, Designed for long-lasting durability, Easy-to-clean |
Description
Exquisitely styled for your taste, this sink will enhance your kitchen living space. Easy to install or replace, drop-in sinks have a self-rimming nature. The Uptowne Drop-In Stainless Steel Single Bowl Farmhouse Kitchen Sink in particular, is constructed from high quality 304 grade rust-resistant stainless steel. The brushed finish is also resistant to scratches, and with the sink's sound dampening technology, sound and vibrations are reduced. The provided single bowl also lends ease in washing larger dishes. For a generous washing area, the Uptowne sink has overall dimensions of NO DATA. Drop-In kitchen sinks will quickly and easily become a part of your home, completing your kitchen ensemble.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tee, 304 SS, 3/4", Female BSPT, Class 150 (ZUSA-PF-8222)
- LEGEND VALVE 2 T-303 OSY CAST IRON GATE VLV (116-121)
- ZORO SELECT 2-1/2" MNPT x 2 ft. TBE Black Pipe Sch 80 (91018)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 1 1/4 in Pipe Size (JB8214260CSA)
- GOURMETIER Arcticstone 36" Solid Surface Farmhouse Kitchen Sink W/Backsplash, Wht (GKTA362119)
- GOURMETIER GKTDF36209 Drop-In Stainless Steel Double Bowl Farmhouse Kitchen Sink, (GKTDF36209)
- GOURMETIER GCLWS302019 30X20 Cast Iron Single Bowl Wall Mount Sink, White (GCLWS302019)
- GOURMETIER GKTD33226 Drop-in Double Bowl Kitchen Sink, Brushed (GKTD33226)
- GOURMETIER Solid Surface Stone Apron Front Farmhouse Sgl Bowl Kitchen Sink, White (GKFA361810RM)
- GOURMETIER GKTS252281 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS252281)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR19191)
- Gourmetier Kitchen Sinks