Shop All Kitchen Sinks
Gourmetier
GKTS252291 25"x22"x9" Self-Rimming Single Bowl Kitchen Sink (1 Hole),
Mfr # GKTS252291
Zoro # G3089399
Free Shipping & Returns
$100.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Self-Rimming
- Finish Brushed
- Height 15.75
- Material Stainless Steel
- Length 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gourmetier
- MFR # GKTS252291
- Zoro # G3089399
- UPC # 663370565311
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Height | 15.75 |
Length | 25 |
Width | 8.88 |
Details
Mounting Type | Self-Rimming |
Finish | Brushed |
Material | Stainless Steel |
Color | Brushed |
Includes | Sink;Mounting Hardware |
Weight | 6 |
Features | Fabricated from Stainless Steel Material, Top Mount Drop-In Installation, Designed for Long-Lasting Durability, Easy-to-Clean |
Description
Exquisitely styled for your taste, this sink will enhance your kitchen living space. Easy to install or replace, drop-in sinks have a self-rimming nature. The Studio Drop-In Kitchen Sink in particular, is constructed from high quality 304 grade rust-resistant stainless steel. The brushed finish is also resistant to scratches, and with the sink's sound dampening technology, sound and vibrations are reduced. The provided single bowl also lends ease in washing larger dishes. For a generous washing area, the Studio sink has overall dimensions of 25 inch (L) x 15-3/4 inch (W) x 8-7/8 (H). Drop-In kitchen sinks will quickly and easily become a part of your home, completing your kitchen ensemble.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/2" x 1-1/4" NOM C Reducing 90 Deg Close Rough Elbow (607R 11/2x11/4)
- ZORO SELECT 1-1/2" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNH05)
- MILWAUKEE VALVE 2" FNPT Brass Ball Valve Inline (2" BA-475BLL)
- CUSH-A-NATOR Cushioned Clamp, HT, 1-3/8 in. Tube, Steel (HT22)
- GOURMETIER Solid Surface Stone Apron Front Farmhouse Sgl Bowl Kitchen Sink, White (GKFA331810BC)
- GOURMETIER Solid Surface Stone Apron Front Farmhouse Sgl Bowl Kitchen Sink, White (GKFA331810SQ)
- GOURMETIER GKTS332290 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS332290)
- GOURMETIER GKTSF302491 Edinburg Drop-In 30" Single Bowl Kitchen Sink, Brushed (GKTSF302491)
- GOURMETIER GCLWS302019 30X20 Cast Iron Single Bowl Wall Mount Sink, White (GCLWS302019)
- GOURMETIER Arcticstone 36" Solid Surface Farmhouse Kitchen Sink W/Backsplash, Wht (GKTA362119)
- STERLING Southhaven Single Basin Sink (24912-2-NA)
- Gourmetier Kitchen Sinks