Shop All Kitchen Sinks
Gourmetier
GKTS2522 Drop-in Single Bowl Kitchen Sink, Brushed
Mfr # GKTS2522
Zoro # G3099707
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Self-Rimming
- Finish Brushed
- Width 21.94
- Includes Sink;Mounting Hardware
- Length 25.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmetier
- MFR # GKTS2522
- Zoro # G3099707
- UPC # 663370136047
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Width | 21.94 |
Length | 25.0 |
Height | 6.0 |
Details
Mounting Type | Self-Rimming |
Finish | Brushed |
Includes | Sink;Mounting Hardware |
Material | Stainless Steel |
Weight | 8.62 |
ADA Compliant | No |
Description
Seamlessly interweaving elements from both modern and classic design, The Studio collection features various kitchen and bath fixtures that embody the finest design elements for a transitional style, fitting any home decor. Easy to install or replace, drop-in sinks have a self-rimming nature. The Studio Self-Rimming Single Bowl Kitchen Sink in particular, is constructed from high quality 304 grade rust-resistant stainless steel. The brushed finish is also resistant to scratches, and with the sink's sound dampening technology, sound and vibrations are reduced. The provided single bowl also lends ease in washing larger dishes. For a generous washing area, the Studio sink has overall dimensions of 25 inch (L) x 21-15/16 inch (W) x 6 inch (H). Drop-In kitchen sinks will quickly and easily become a part of your home, completing your transitional kitchen ensemble.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAUSEN 48-Inch Stainless steel Washing machine connector 4FT - Elbow, Washing Machine Supply Line (HA-WM-100)
- MOEN 9" L, Home Care Designer 9" x 7/8" Diameter Ha, Bright Chrome (LR2250DCH)
- APOLLO VALVES 1" FNPT Bronze Ball Valve 3-Way (7060501)
- ZURN Stop Valve Repair Kit, 3/4 In (P6003-D-SD)
- GOURMETIER GKUS3018 Undermount Single Bowl Kitchen Sink, Brushed (GKUS3018)
- GOURMETIER GKTS252281 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS252281)
- GOURMETIER GKUDF30209 Undermount Stainless Steel Double Farmhouse Kitchen Sink, (GKUDF30209)
- GOURMETIER GKTDF36209 Drop-In Stainless Steel Double Bowl Farmhouse Kitchen Sink, (GKTDF36209)
- GOURMETIER GKDS151581 15" Single Bowl Dual Mount Drop-In or Undermount Bar Sink, (GKDS151581)
- GOURMETIER Solid Surface Stone Apron Front Farmhouse Sgl Bowl Kitchen Sink, White (GKFA361810RM)
- ROHL Allia 30 Fireclay Undermount Chef/Workstation Sink (ALUM3019WS00)
- Gourmetier Kitchen Sinks