Shop All Kitchen Sinks
Gourmetier
GKTS2520 Drop-in Single Bowl Kitchen Sink, Brushed
Mfr # GKTS2520
Zoro # G3095166
product price: $78.95
/ea
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Self-Rimming
- Finish Brushed
- Material Stainless Steel
- Weight 8.63
- Width 21.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmetier
- MFR # GKTS2520
- Zoro # G3095166
- UPC # 663370136030
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Width | 21.94 |
Length | 25 |
Height | 6 |
Details
Mounting Type | Self-Rimming |
Finish | Brushed |
Material | Stainless Steel |
Weight | 8.63 |
Color | Brushed |
Includes | Sink;Mounting Hardware |
Features | Fabricated from 304 grade stainless steel, Bowl dimensions : (L)21-1/16" x (W)15-3/4" x (D) 6", 22 gauge stainless steel, Underside has sound absorbing pads applied to dampen sound, 3 pre-drilled faucet hole, Designed for long-lasting durability, Easy-to-clean |
Description
Seamlessly interweaving elements from both modern and classic design, The Studio collection features various kitchen and bath fixtures that embody the finest design elements for a transitional style, fitting any home decor. Easy to install or replace, drop-in sinks have a self-rimming nature. The Studio Self-Rimming Single Bowl Kitchen Sink in particular, is constructed from high quality 304 grade rust-resistant stainless steel. The brushed finish is also resistant to scratches, and with the sink's sound dampening technology, sound and vibrations are reduced. The provided single bowl also lends ease in washing larger dishes. For a generous washing area, the Studio sink has overall dimensions of 25 inch (L) x 22 inch (W) x 6 inch (H). Drop-In kitchen sinks will quickly and easily become a part of your home, completing your transitional kitchen ensemble.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expansion Joint, 1 1/2 In, Single Sphere, Bolt Holes: 4 (AMSE201H)
- WOODFORD MFG 1/2 in. PEX x 16 in. L Freezeless Brass Model 17 Anti-Siphon Sillcock (17PX-16-MH)
- T&S BRASS Non-Splash, 55/64"-27 FNPT Aerator (B-0199-01F12)
- PEXLOCK Pex Elbow Sw 1/2Mx1/2F2P (30785)
- GOURMETIER GKTS252291 25"x22"x9" Self-Rimming Single Bowl Kitchen Sink (1 Hole), (GKTS252291)
- GOURMETIER GKFA30229 Solid Surface 30" x 22" Farmhouse Sgl Bowl Kitchen Sink, Wht (GKFA30229)
- GOURMETIER GKTSF302491 Edinburg Drop-In 30" Single Bowl Kitchen Sink, Brushed (GKTSF302491)
- GOURMETIER Solid Surface Stone Apron Front Farmhouse Sgl Bowl Kitchen Sink, White (GKFA361810RM)
- GOURMETIER GKTD33228 Drop-in Double Bowl Kitchen Sink, Brushed (GKTD33228)
- GOURMETIER GKTS2522 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS2522)
- KOHLER Prolific 33" X 17-3/4" X 11" Under-Mo (5540-NA)
- Gourmetier Kitchen Sinks