Shop All Kitchen Sinks
Gourmetier
GKTS1515 Self-Rimming Single Bowl Bar Sink, Brushed
Mfr # GKTS1515
Zoro # G3096085
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Self-Rimming
- Finish Brushed
- Color Brushed
- Material Stainless Steel
- Length 14.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gourmetier
- MFR # GKTS1515
- Zoro # G3096085
- UPC # 663370136023
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Length | 14.94 |
Width | 14.94 |
Height | 6.19 |
Details
Mounting Type | Self-Rimming |
Finish | Brushed |
Color | Brushed |
Material | Stainless Steel |
Weight | 4.13 |
Includes | Sink;Mounting Hardware |
Features | Fabricated from 304 grade stainless steel, Bowl dimensions: (L)12" x (W)10-1/16", 23 Gauge Stainless Steel, Underside has sound absorbing pads applied to dampen sound, 2 Pre-drilled faucet hole, Designed for long-lasting durability, Easy-to-clean |
Description
Seamlessly interweaving elements from both modern and classic design, The Studio collection features various kitchen and bath fixtures that embody the finest design elements for a transitional style, fitting any home decor. Kingston Brass offers top tier bar prep sinks to provide the same optimum functionality of our standard kitchen sinks in compact form. This stainless sink is constructed from high quality 304 grade rust-resistant stainless steel. Resistant to scratches and with the sink's sound dampening technology, sound and vibrations are reduced, as well. Additionally, enjoy the added ease in washing larger dishes due to the provided single bowl with overall dimensions of 14-15/16 inch (L) x 14-15/16 inch (W) x 5-11/16 inch (H). Bar prep sinks add versatility and functionality, perfectly pairing with any home decor style.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" T-2006 NL PEX BALL VALV (101-588NL)
- WEBSTONE 3/4" Flanged 3-Way Brass Ball Valve (50403)
- L.H. DOTTIE L.H. Dottie 3/4'' Malleable Iron Floor Flange, 25PK (FF75)
- KOHLER 27-1/2x18-5/16x9-1/2 Neoroc Undermnt Sgl-Bowl Kitchen Sink W/ Rack (28000-CM1)
- GOURMETIER GKTSF30209 Drop-In Stainless Steel Single Bowl Farmhouse Kitchen Sink, (GKTSF30209)
- GOURMETIER GKTS2522 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS2522)
- GOURMETIER K25228BN Carefree Drop-in Single Bowl Kitchen Sink, Brushed (K25228BN)
- GOURMETIER Farmhouse Single Bowl Kitchen Sink W/ Strainer & Grid, White/ (KGKFA301810SQ)
- GOURMETIER GKTD33227 Drop-in Double Bowl Kitchen Sink, Brushed (GKTD33227)
- GOURMETIER GKTDF36209 Drop-In Stainless Steel Double Bowl Farmhouse Kitchen Sink, (GKTDF36209)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD121255)
- Gourmetier Kitchen Sinks