Shop All Kitchen Sinks
Gourmetier
GKTDF362491 Edinburg Drop-In 36" Double Bowl Kitchen Sink, Brushed
Mfr # GKTDF362491
Zoro # G3099874
Free Shipping & Returns
$428.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Apron-Front
- Finish Brushed
- Weight 32.85
- Includes Sink;Mounting Hardware
- Length 35.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gourmetier
- MFR # GKTDF362491
- Zoro # G3099874
- UPC # 663370606243
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Length | 35.75 |
Height | 9.31 |
Width | 24.31 |
Details
Mounting Type | Apron-Front |
Finish | Brushed |
Weight | 32.85 |
Includes | Sink;Mounting Hardware |
Material | Stainless Steel |
Color | Brushed |
Features | Fabricated from 304 grade stainless steel, 18 gauge stainless steel, Self-rimming installation, Overall Size: (L)35-3/4" x (W)24-5/16" x (H)9-5/16", 3-1/2" drain connection, Sound deaden pad and full spray undercoating, Rear offset drain placement, Minimum cabinet size: 39" |
Description
Exquisitely styled for your taste, this sink will enhance your kitchen living space. Easy to install or replace, drop-in sinks have a self-rimming nature. The Edinburg Drop-In 36 Inch Double Bowl Kitchen Sink in particular, is constructed from high quality 304 grade rust-resistant stainless steel. The brushed finish is also resistant to scratches, and with the sink's sound dampening technology, sound and vibrations are reduced. Perfect for organizing, separate fruits and vegetables that need washing from dirty dishes, or allow dishes to dry on one half and be washed on the other with the provided double bowl. Drop-In kitchen sinks will quickly and easily become a part of your home, completing your kitchen ensemble.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT Galvanized Square Head Plug (5P911)
- TOTO Rp Wall Hung, D-Shape, Bowl Cotton, 1.28/0.9 gpf, DynaMax; Tornado Flush, Wall Mount, D-Shaped (CT447CFG#01)
- ZORO SELECT PVC 22-1/2 Degree Elbow, Hub, 4 in Pipe Size (1WKL2)
- TRUESEAL Push-to-Connect Bulkhead Union, 1/4 in Tube Size, PVDF, Black (FB4BU4-HBLK)
- GOURMETIER GKTD33227 Drop-in Double Bowl Kitchen Sink, Brushed (GKTD33227)
- GOURMETIER GCLWS302019 30X20 Cast Iron Single Bowl Wall Mount Sink, White (GCLWS302019)
- GOURMETIER GKUS3018 Undermount Single Bowl Kitchen Sink, Brushed (GKUS3018)
- GOURMETIER GKTD33228 Drop-in Double Bowl Kitchen Sink, Brushed (GKTD33228)
- GOURMETIER GKDS151581 15" Single Bowl Dual Mount Drop-In or Undermount Bar Sink, (GKDS151581)
- GOURMETIER GKTD33226 Drop-in Double Bowl Kitchen Sink, Brushed (GKTD33226)
- ELKAY Bottle Fill Stat Fltr, Ezh2O, w/V Bilvl Ad, Drop-In Mount, 1 Hole, Brushed Satin Finish (CR17211)
- Gourmetier Kitchen Sinks