Shop All Kitchen Sinks
Gourmetier
GKTD33228 Drop-in Double Bowl Kitchen Sink, Brushed
Mfr # GKTD33228
Zoro # G3081157
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Self-Rimming
- Finish Brushed
- Length 33
- Color Brushed
- Width 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmetier
- MFR # GKTD33228
- Zoro # G3081157
- UPC # 663370136078
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Length | 33 |
Width | 22 |
Height | 8 |
Details
Mounting Type | Self-Rimming |
Finish | Brushed |
Color | Brushed |
Material | Stainless Steel |
Includes | Sink;Mounting Hardware |
Weight | 15.32 |
Features | Fabricated from 304 Grade Stainless Steel, Bowl Dimensions: Left Bowl- (L)14-3/16" x (W)15-3/4", Right Bowl- (L)14-3/16" x (W)15-3/4", 22 Gauge Stainless Steel, Underside has Sound Absorbing Pads Applied to Dampen Sound, 4 Pre-drilled Faucet Hole, Designed for Long-Lasting Durability, Easy-to-Clean |
Description
Seamlessly interweaving elements from both modern and classic design, The Studio collection features various kitchen and bath fixtures that embody the finest design elements for a transitional style, fitting any home decor. Easy to install or replace, drop-in sinks have a self-rimming nature. The Studio Self-Rimming Double Bowl Kitchen Sink in particular, is constructed from high quality 304 grade rust-resistant stainless steel. The brushed finish is also resistant to scratches, and with the sink's sound dampening technology, sound and vibrations are reduced. Perfect for organizing, separate fruits and vegetables that need washing from dirty dishes, or allow dishes to dry on one half and be washed on the other with the provided double bowl. Drop-In kitchen sinks will quickly and easily become a part of your home, completing your transitional kitchen ensemble.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Regulator, Brass, 300 psi (30PT99)
- TECHNIFIT Fitting, PTC, Male Branch Tee, Brass, 5/16"x 1/8" Male NPT (B516-01MT)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EF8320G182)
- KEENEY MFG Decorative ABS P-Trap in Oil Rubbed Bronze, 1.5 x 1.25" (K400BRZ)
- GOURMETIER GKTSF30209 Drop-In Stainless Steel Single Bowl Farmhouse Kitchen Sink, (GKTSF30209)
- GOURMETIER Solid Surface Stone Apron Front Farmhouse Sgl Bowl Kitchen Sink, White (GKFA361810SQ)
- GOURMETIER Arcticstone 36" Solid Surface Farmhouse Kitchen Sink W/Backsplash, Wht (GKTA362119)
- GOURMETIER KDS322191BN 32" Drop-In Single Bowl 18-Gauge Kitchen Sink (1 Hole), (KDS322191BN)
- GOURMETIER GKTS332290 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS332290)
- GOURMETIER Solid Surface Stone Apron Front Farmhouse Sgl Bowl Kitchen Sink, White (GKFA361810RM)
- RUVATI 33" Undermnt Tight Radius 60/40 Dbl Bowl 16 Gauge SS Kitchen Sink (RVH7419)
- Gourmetier Kitchen Sinks