Shop All Kitchen Sinks
Gourmetier
GKFA331810SQD Solid Surface Double Bowl Farmhouse Kitchen Sink, White
Mfr # GKFA331810SQD
Zoro # G3104080
product price: $1,143.97
/ea
Free Shipping & Returns
$1,143.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Finish Matte White
- Width 18
- Includes Sink;Strainer Basket
- Weight 80.52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmetier
- MFR # GKFA331810SQD
- Zoro # G3104080
- UPC # 663370576263
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Width | 18 |
Height | 9.63 |
Length | 33 |
Details
Mounting Type | Undermount |
Finish | Matte White |
Includes | Sink;Strainer Basket |
Weight | 80.52 |
Color | Matte White |
Material | Solid Surface White Stone |
Features | Fabricated from solid surface material, Overall dimensions: (L)33" x (W)18" x (H)9-5/8", Includes 2 strainers, For a traditional look, Interior and exterior surface are scratch and fade resistant, Easy-to-clean non-porous surface |
Description
Coordinated with an elegant pairing of quality construction interwoven with sophisticated designs and styles, the Arcticstone Collection is crafted to bring aesthetic beauty alongside exceptional performance with its line of farmhouse kitchen sinks. Farmhouse sinks have an apron front that causes the sink to be the centerpiece of kitchen design. This unique feature prevents water spillage on cabinetry while adding aesthetic appeal. Constructed from a high quality mixture of stone and acrylic polymers, a non-porous, stain-resistant surface is generated, as the thick material provides long-lasting durability and reliability. Perfect for organizing, separate fruits and vegetables that need washing from dirty dishes, or allow dishes to dry on one half and be washed on the other with the provided double bowl. Allow this farmhouse sinks to impeccably complete your styled kitchen.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, HT, 1-1/2 in. Tube, Steel (HT24)
- GENOVA PRODUCTS CANPLAS 102893BC Pipe Adapter, 3 in, FNPT x Hub, ABS, Black, SCH 40 Schedule (80330)
- SMITH-COOPER SW 90 Elbow, Forged, 3000, 2" (4308003116)
- ZORO SELECT 1" MNPT x 6 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNF23)
- GOURMETIER GKTDF362491 Edinburg Drop-In 36" Double Bowl Kitchen Sink, Brushed (GKTDF362491)
- GOURMETIER GKUS3018 Undermount Single Bowl Kitchen Sink, Brushed (GKUS3018)
- GOURMETIER GKTSF302491 Edinburg Drop-In 30" Single Bowl Kitchen Sink, Brushed (GKTSF302491)
- GOURMETIER GKTD33226 Drop-in Double Bowl Kitchen Sink, Brushed (GKTD33226)
- GOURMETIER GKTS2522 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS2522)
- GOURMETIER KDS322191BN 32" Drop-In Single Bowl 18-Gauge Kitchen Sink (1 Hole), (KDS322191BN)
- ELKAY SS, 23x15x1.12" Bottom Grid, 0 Hole, Polished Stainless Steel Finish (LKWBG2416SS)
- Gourmetier Kitchen Sinks