Shop All Kitchen Sinks
Gourmetier
GKDS151581 15" Single Bowl Dual Mount Drop-In or Undermount Bar Sink,
Mfr # GKDS151581
Zoro # G3102890
product price: $214.47
/ea
Free Shipping & Returns
$214.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Undermount or Drop-In
- Finish Brushed
- Length 15.0
- Width 15.0
- Includes Sink;Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmetier
- MFR # GKDS151581
- Zoro # G3102890
- UPC # 663370559167
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Length | 15.0 |
Width | 15.0 |
Height | 8.19 |
Details
Mounting Type | Undermount or Drop-In |
Finish | Brushed |
Includes | Sink;Mounting Hardware |
Material | Stainless Steel |
Weight | 8.38 |
ADA Compliant | No |
Description
The sleek, modern design of this sink will deliver superb styling for your contemporary home. Create a clean, streamlined design with an undermount installation. Or, for an easy install process, drop in from above the counter. For a generous washing area, the Uptowne sink has overall dimensions of (L)15" X (W)15" X (D)8-3/16".
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1/4" Dia x 24" L SS Flexible Metal Hose (G025SMU240)
- LEGEND VALVE 1-1/4 T4301 NO LEAD PAK X PAK (313-216NL)
- KETCHAM 18" x 24" Accessible Surface Mounted SS Framed Medicine Cabinet (174-HCSM)
- K-FLEX USA 2" x 6 ft. Pipe Insulation, 1" Wall (6RX100238)
- GOURMETIER GKTD33226 Drop-in Double Bowl Kitchen Sink, Brushed (GKTD33226)
- GOURMETIER Arcticstone 36" Solid Surface Farmhouse Kitchen Sink W/Backsplash, Wht (GKTA362119)
- GOURMETIER GKUDF30209 Undermount Stainless Steel Double Farmhouse Kitchen Sink, (GKUDF30209)
- GOURMETIER Solid Surface Stone Apron Front Farmhouse Sgl Bowl Kitchen Sink, White (GKFA361810RM)
- GOURMETIER KDS322191BN 32" Drop-In Single Bowl 18-Gauge Kitchen Sink (1 Hole), (KDS322191BN)
- GOURMETIER GKTS25228 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS25228)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27717)
- Gourmetier Kitchen Sinks