Shop All Kitchen Sinks
Gourmetier
GCLWS302019 30X20 Cast Iron Single Bowl Wall Mount Sink, White
Mfr # GCLWS302019
Zoro # G3101929
product price: $714.97
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$714.97
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Finish White
- Length 30
- Material Cast Iron
- Width 20.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmetier
- MFR # GCLWS302019
- Zoro # G3101929
- UPC # 663370511738
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Length | 30 |
Width | 20.19 |
Height | 18.5 |
Details
Mounting Type | Wall Mount |
Finish | White |
Material | Cast Iron |
Color | White |
Includes | Sink;Mounting Hardware |
Weight | 104 |
Features | Fabricated from cast iron material, Wall mount installation/cabinet installation, Overall dimensions: (L)30" x (W)20-3/16" x (H)18-5/16", Bowl size: (L)26-1/16" x (W)16-1/4" x (D)7-5/16", Faucet hole center to sink top rim: 4-7/16", Minimum cabinet size: 33", Interior and exterior surface are sratch and fade resistant, Easy-to-clean non-porous surface, Mounting hardware included |
Description
The exquisite design of the Towne collection tastefully flatters the elegant architecture of traditional homes with its fine detailing. A tradional aesthetic appeal is achieved with wall mount kitchen sinks. Install them as a drop in installation for additional ease and enjoy the classic decor this centerpiece brings to your home. This cast iron sink has a solid build and high-gloss enamel for a polished, sleek look. The provided single bowl also lends ease in washing larger dishes. For a generous washing area, the Towne sink has overall dimensions of 30" (L) x 20" (W). Wall mount sinks will impeccably complete your traditionally styled kitchen, adding a captivating architectural element.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist 2-In-1 Combo 1.75 Gpm (23219-G-CP)
- BLUEVUE Overflow Gasket Kit, Chrome (BVT-3OFS-C)
- JOHNS MANVILLE 7-5/8" Max. O.D. PVC Insulated Fitting Cover (32830)
- KOHLER Assy, Escutcheon (1376777-BL)
- GOURMETIER Arcticstone 33" Solid Surface Farmhouse Kitchen Sink, /Glossy White (GPFA331810BCD)
- GOURMETIER GKTS25228 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS25228)
- GOURMETIER Solid Surface Stone Apron Front Farmhouse Sgl Bowl Kitchen Sink, White (GKFA331810DS)
- GOURMETIER K25228BN Carefree Drop-in Single Bowl Kitchen Sink, Brushed (K25228BN)
- GOURMETIER Solid Surface Stone Apron Front Farmhouse Sgl Bowl Kitchen Sink, White (GKFA361810SQ)
- GOURMETIER Arcticstone 30" Solid Surface Farmhouse Kitchen Sink W/Backsplash, Wht (GKTA302119)
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (LR20223)
- Gourmetier Kitchen Sinks