Shop All Kitchen Sinks
Gourmetier
GCKTS362211 36-Inch Cast Iron Drop-In Kitchen Sink, 4-Hole, White
Mfr # GCKTS362211
Zoro # G102836979
product price: $662.99
/ea
Free Shipping & Returns
$662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Length 36
- Color White
- Weight 101.41
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmetier
- MFR # GCKTS362211
- Zoro # G102836979
- UPC # 663370511646
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Length | 36 |
Height | 10.63 |
Width | 22 |
Details
Finish | White |
Color | White |
Weight | 101.41 |
Material | Cast Iron |
Includes | Sink |
Features | Fabricated from solid cast iron, Self rimming installation, 4 pre-drilled faucet holes, Overall dimensions: (L)36" x (W)22" x (H)10-5/8", Designed for long-lasting durability, Deep 10-5/8" single bowl |
Description
The exquisite design of the Towne collection tastefully flatters the elegant architecture of traditional homes with its fine detailing. Easy to install or replace, drop-in sinks have a self-rimming nature. This cast iron sink has a solid build and high-gloss enamel for a polished, sleek look. The provided single bowl also lends ease in washing larger dishes. For a generous washing area, the Towne sink has overall dimensions of 36" (L) x 22" (W) x 10-5/8" (D). Drop-In kitchen sinks will quickly and easily become a part of your home, completing your traditional kitchen ensemble.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Plug Button Kit (42006BN)
- CHICAGO FAUCET Angle Urinal Valve With Riser (732-VB665PSHCP)
- ZORO SELECT Chrome, Brass, Bath Drain, Waste and Overflow Shoe (35224)
- GROHE Universal Pull Out Spray Bone (46298WA0)
- GOURMETIER GKTD33226 Drop-in Double Bowl Kitchen Sink, Brushed (GKTD33226)
- GOURMETIER Arcticstone 36" Solid Surface Farmhouse Kitchen Sink W/Backsplash, Wht (GKTA362119)
- GOURMETIER GKTD33227 Drop-in Double Bowl Kitchen Sink, Brushed (GKTD33227)
- GOURMETIER GKDS151581 15" Single Bowl Dual Mount Drop-In or Undermount Bar Sink, (GKDS151581)
- GOURMETIER KDS322191BN 32" Drop-In Single Bowl 18-Gauge Kitchen Sink (1 Hole), (KDS322191BN)
- GOURMETIER K25228BN Carefree Drop-in Single Bowl Kitchen Sink, Brushed (K25228BN)
- KOHLER Kitchen Sink, Drop In, Undermount Mount, 0 Hole (6625-7)
- Gourmetier Kitchen Sinks