Shop All Kitchen Sinks
Gourmetier
GCKTS33229 33-Inch Cast Iron Drop-In Kitchen Sink, 4-Hole, White
Mfr # GCKTS33229
Zoro # G802837245
Free Shipping & Returns
$571.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Material Cast Iron
- Height 8.63
- Color White
- Includes Sink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gourmetier
- MFR # GCKTS33229
- Zoro # G802837245
- UPC # 663370511660
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Height | 8.63 |
Length | 33 |
Width | 22 |
Details
Finish | White |
Material | Cast Iron |
Color | White |
Includes | Sink |
Weight | 88.18 |
Features | Fabricated from solid cast iron, Self rimming installation, 4 pre-drilled faucet holes, Overall dimensions: (L)33" x (W)22" x (H)8-5/8", Designed for long-lasting durability, Easy-to-clean |
Description
The Towne collection brings forth bold design and smooth lines, enhancing your contemporarily styled home. Easy to install or replace, drop-in sinks have a self-rimming nature. This cast iron sink has a solid build and high-gloss enamel for a polished, sleek look. The provided single bowl also lends ease in washing larger dishes. For a generous washing area, the Towne sink has overall dimensions of 33" (L) x 22" (W) x 8-5/8" (D). Drop-In kitchen sinks will quickly and easily become a part of your home, completing your modern kitchen ensemble.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Handle Repair Kit Sloan (5302305)
- ZORO SELECT 1/2" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BND08)
- 3M AQUA-PURE Quick Connect Filter, 20 gpm, 25 Micron, 4-3/4" O.D., 20 in H (5602721)
- ZORO SELECT 2" x 1-1/2" 304/304L Stainless Steel Swage Nipple Sch 80 (3994833312)
- GOURMETIER GKTS2520 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS2520)
- GOURMETIER GKTD33226 Drop-in Double Bowl Kitchen Sink, Brushed (GKTD33226)
- GOURMETIER Farmhouse Single Bowl Kitchen Sink W/ Strainer & Grid, White/ (KGKFA301810SQ)
- GOURMETIER GKTS252281 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS252281)
- GOURMETIER GKTSF30209 Drop-In Stainless Steel Single Bowl Farmhouse Kitchen Sink, (GKTSF30209)
- GOURMETIER GCKTS362211 36-Inch Cast Iron Drop-In Kitchen Sink, 4-Hole, White (GCKTS362211)
- MOEN Bulk 18Ga Um Ss Snk Sngl D 30X18X5.5 Rcd (BGS181210B)
- Gourmetier Kitchen Sinks