Shop All Kitchen Sinks
Gourmetier
Farmhouse Single Bowl Kitchen Sink W/ Strainer & Grid, White/
Mfr # KGKFA301810SQ
Zoro # G3104948
product price: $929.47
/ea
Free Shipping & Returns
$929.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Apron-Front
- Finish Matte White/Brushed
- Width 18.0
- Includes Sink;Strainer Basket;Kitchen Sink Grid;Drain
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmetier
- MFR # KGKFA301810SQ
- Zoro # G3104948
- UPC # 663370542640
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Width | 18.0 |
Length | 30.0 |
Height | 9.56 |
Details
Mounting Type | Apron-Front |
Finish | Matte White/Brushed |
Includes | Sink;Strainer Basket;Kitchen Sink Grid;Drain |
ADA Compliant | No |
Weight | 99.16 |
Material | Solid Surface White Stone |
Description
Coordinated with an elegant pairing of quality construction interwoven with sophisticated designs and styles, the Arcticstone Collection is crafted to bring aesthetic beauty alongside exceptional performance with its line of farmhouse kitchen sinks. Farmhouse sinks have an apron front that causes the sink to be the centerpiece of kitchen design. This unique feature prevents water spillage on cabinetry while adding aesthetic appeal. Constructed from a high quality mixture of stone and acrylic polymers, a non-porous, stain-resistant surface is generated, as the thick material provides long-lasting durability and reliability. Also provided is the single bowl which lends an ease in washing larger dishes. For a generous washing area, the Arcticstone sink has overall dimensions of 30 inch (L) x 18 inch (W) x 9-9/16 inch (D). Allow this farmhouse sinks to impeccably complete your contemporarily styled kitchen.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORGREN Push-to-Connect Straight Union, 1/8 in Tube Size, PBT, White, 10 PK (M20200100)
- MIRREDGE 2" W, Mirror Mirror Installation Kit (24420)
- ZORO SELECT CPVC Union, CTS, Schedule SDR-11, 1/2" Pipe Size, CTS Hub (4197-005)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36ELF11501S)
- GOURMETIER GKTSF302491 Edinburg Drop-In 30" Single Bowl Kitchen Sink, Brushed (GKTSF302491)
- GOURMETIER GKUSF36209 Undermount Stainless Steel Single Farmhouse Kitchen Sink, (GKUSF36209)
- GOURMETIER GKTS252291 25"x22"x9" Self-Rimming Single Bowl Kitchen Sink (1 Hole), (GKTS252291)
- GOURMETIER GKTS2520 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS2520)
- GOURMETIER GKTSF30209 Drop-In Stainless Steel Single Bowl Farmhouse Kitchen Sink, (GKTSF30209)
- GOURMETIER Solid Surface Stone Apron Front Farmhouse Sgl Bowl Kitchen Sink, White (GKFA331810BC)
- ELKAY Sink, Drop-In Mount, 2 Hole, Lustrous Satin Finish (LRAD1918652)
- Gourmetier Kitchen Sinks