Shop All Pre-rinse Faucets and Accessories
Gourmetier
Continental Single-Handle Pre-Rinse Kitchen Faucet, Chrome
Mfr # GSY8871CTL
Zoro # G3749314
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Kitchen Faucet
- Flow Rate 1.8 gpm
- Finish Polished Chrome
- Mounting Hole Center to Center Single Hole
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gourmetier
- MFR # GSY8871CTL
- Zoro # G3749314
- UPC # 663370322716
- Country of Origin Taiwan, Province of China
- Category Pre-rinse Faucets and Accessories
Details
Sub-Category | Kitchen Faucet |
Flow Rate | 1.8 gpm |
Finish | Polished Chrome |
Mounting Hole Center to Center | Single Hole |
Material | Brass |
Description
Transcend your home into a futuristic utopia with this faucet's brilliant craftsmanship and modern, curved spout with ergonomic levers. The multiple spray settings and extendable spout of this pre-rinse faucet make for an enjoyable cleaning experience. The rotating swivel spout leaves no area of the sink untouched as the industrial look of the exposed spring provides residential function. The polished chrome finish will also add a glistening elegance to your kitchen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" OD x 50 ft. Welded 316 Stainless Steel Coil Tubing (3ADJ8)
- KOHLER Cover, Tank (1036375-T-47)
- CHICAGO FAUCET Exposed Two Handle Shower Fitting, Rough Chrome, Wall (752-RCF)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P572)
- T&S BRASS Riser Tube - 18" For - Part# 369-40 (369-40)
- T&S BRASS Pre-Rinse, Overhead Swivel Arm, Add-On Faucet W/12 (B-2466)
- T&S BRASS Hose, Pre-Rinse , 32", Leadfree (B-0032-H)
- ENCORE Pre-Rinse Spray Valve, 1.0 gpm Flow Rate (KLP50-Y002105)
- DANCO Pre Rinse Spray Valve, 1/2 In, Chrome (9D00010408)
- T&S BRASS Hose 36" Flex S/S Pre-Ri Nse T&S (B0036H)
- T&S BRASS S/S Flexible Hose 44" (-0044-H)
- Gourmetier Kitchen Faucets & Accessories