Shop All Pre-rinse Faucets and Accessories
Gourmetier
Continental Pre-Rinse Kitchen Faucet, Brushed Nickel
Mfr # GSY8878CTL
Zoro # G3749147
Free Shipping & Returns
$357.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Kitchen Faucet
- Flow Rate 1.8 gpm
- Material Brass
- Mounting Hole Center to Center Single Hole
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gourmetier
- MFR # GSY8878CTL
- Zoro # G3749147
- UPC # 663370322730
- Country of Origin Taiwan, Province of China
- Category Pre-rinse Faucets and Accessories
Details
Sub-Category | Kitchen Faucet |
Flow Rate | 1.8 gpm |
Material | Brass |
Mounting Hole Center to Center | Single Hole |
Finish | Brushed Nickel |
Description
Transcend your home into a futuristic utopia with this faucet's brilliant craftsmanship and modern, curved spout with ergonomic levers. The multiple spray settings and extendable spout of this pre-rinse faucet make for an enjoyable cleaning experience. The rotating swivel spout leaves no area of the sink untouched as the industrial look of the exposed spring provides residential function. The brushed nickel finish will provide a long lasting touch to your kitchen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL BRAND ALTERNATIVE Black Commode Mat Urinal Screen 6 (PSCM)
- BANJO 3/4" Female Coupler x FNPT Cam Lever Coupling (075D)
- SLOAN Assembly Part Hy50A-1 Hydraulic Actuator Sub-Assembly (0318078)
- ZORO SELECT NSF Clear PVC Tubing -1/4" ID x 3/8, 3A (ZUSA-HT-2254)
- T&S BRASS Pre-Rinse Assembly, 1.42 gpm, Spout (B-0133-B)
- CHICAGO FAUCET Pre-Rinse Fitting (920-LABCP)
- T&S BRASS Double Pedal Valve, Wall Mount, Inlets 2-1/2 Cent (B-0504)
- ALLPOINTS Bumper Ring (282320)
- FISHER MFG Replacement Hose For - Part# Fis2914 (FIS2914)
- T&S BRASS Hose Reel, Enclosed, 30 Ft L, 3/8 In Inlet (B-7222-C01)
- GOURMET SCAPE KSSPR7 Brass Kitchen Side Sprayer, Brushed Brass (KSSPR7)
- Gourmetier Kitchen Faucets & Accessories