Shop All Kitchen Sinks
Gourmetier
Arcticstone 33" Solid Surface Farmhouse Kitchen Sink, /Glossy White
Mfr # GPFA331810BCD
Zoro # G3102236
Free Shipping & Returns
$857.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Finish Matte/Glossy White
- Material Solid Surface White Stone
- Height 9.63
- Weight 80.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gourmetier
- MFR # GPFA331810BCD
- Zoro # G3102236
- UPC # 663370785627
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Height | 9.63 |
Width | 18 |
Length | 33 |
Details
Mounting Type | Undermount |
Finish | Matte/Glossy White |
Material | Solid Surface White Stone |
Weight | 80.7 |
Includes | Sink;Strainer Basket |
Color | Matte/Glossy White |
Features | Fabricated from solid surface resin, Overall dimensions: (L)33" x (W)18" x (H)9-5/8", For a traditional look, Interior and exterior surface are scratch and fade resistant, Includes 2 strainers, Easy-to-clean non-porous surface |
Description
Coordinated with an elegant pairing of quality construction interwoven with sophisticated designs and styles, the Arcticstone Collection is crafted to bring aesthetic beauty alongside exceptional performance with its line of solid surface farmhouse kitchen sinks. Farmhouse sinks have an apron front that causes the sink to be the centerpiece of kitchen design. This unique feature prevents water spillage on cabinetry while adding aesthetic appeal. The 33" solid surface farmhouse kitchen sink is constructed from a high quality mixture of stone and acrylic polymers, a non-porous, stain-resistant surface is generated, as the thick material provides long-lasting durability and reliability. Perfect for organizing, separate fruits and vegetables that need washing from dirty dishes, or allow dishes to dry on one half and be washed on the other with the provided 50/50 split double bowl. Allow this farmhouse sinks to impeccably complete your contemporarily styled kitchen. Includes two sink strainers.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Componentsokinetic Single-Setting Adjustable Wall Mount Hand Shower (55567-SS-PR)
- ZORO SELECT 1-1/2" Socket PVC 90 Degree Elbow Sched 40 (406015BC)
- RHEEM-RUUD Natural and LP Gas Commercial Gas Water Heater, 75 gal., 120V AC (GN75-125)
- NORGREN Push-to-Connect Hex Adapter, 5/32 in Tube Size, PBT, White, 10 PK (M24250210)
- GOURMETIER Solid Surface Stone Apron Front Farmhouse Sgl Bowl Kitchen Sink, White (GKFA361810RM)
- GOURMETIER GKUS3018 Undermount Single Bowl Kitchen Sink, Brushed (GKUS3018)
- GOURMETIER GKTSF30209 Drop-In Stainless Steel Single Bowl Farmhouse Kitchen Sink, (GKTSF30209)
- GOURMETIER Farmhouse Single Bowl Kitchen Sink W/ Strainer & Grid, White/ (KGKFA301810SQ)
- GOURMETIER GKTD33228 Drop-in Double Bowl Kitchen Sink, Brushed (GKTD33228)
- GOURMETIER GKUDF30209 Undermount Stainless Steel Double Farmhouse Kitchen Sink, (GKUDF30209)
- ELKAY Lustertone Classic, Undermount Mount, 0 Hole, Stainless steel Finish (ELUH311810DBG)
- Gourmetier Kitchen Sinks