Shop All Kitchen Sinks
Gourmetier
Arcticstone 24" Solid Surface Farmhouse Kitchen Sink W/Backsplash, Wht
Mfr # GKTA242119
Zoro # G3107477
product price: $643.47
/ea
Free Shipping & Returns
$643.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Top-Mount
- Finish Matte White
- Material Solid Surface White Stone
- Width 21
- Color Matte White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmetier
- MFR # GKTA242119
- Zoro # G3107477
- UPC # 663370606175
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Width | 21 |
Length | 24 |
Height | 18.75 |
Details
Mounting Type | Top-Mount |
Finish | Matte White |
Material | Solid Surface White Stone |
Color | Matte White |
Weight | 31.75 |
Includes | Sink;Strainer Basket;Kitchen Sink Grid |
Features | Fabricated from solid surface material, Overall size: (L)24" x (W)21" x (H)18-3/4", Bowl size: (L)22-9/16" x (W)18-5/8" x (D)6-7/16", Faucet hole center to sink top rim: 5", Faucet hole center to bastin bottom: 12-3/4", Minimum cabinet size: 27", Includes one strainer, Includes mounting hardware and installation template, Matte texture |
Description
In pairing with other types of kitchen styles, this Arcticstone 24" x 21" farmhouse kitchen sink offers a wide, spacious bowl for a convenient workspace in washing kitchen appliances. Inspired by the early 20th century Midwest lifestyle, the sink features a backplash 1-5/8" thick with 2 faucet holes 8" apart available for installation of a wall mount faucet. The solid surface material includes high density and non-porous construction aiding to hinder bacteria and mold growth. Easy to clean, the material is mixed with stone and acrylic polymers, sturdy and durable to perform reliably as well as maintaining its beauty. The Arcticstone offers sophisticated designs, crafted to bring aesthetic appeal alongside exceptional performance with its collection of kitchen sinks. Best coordinated with other classic kitchen designs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Shower Arm Flexible Bnkl (K780BN)
- MOEN Bulk 18Ga Um Ss Snk Sngl D 30X18X5.5 Rcd (BGS181210B)
- SIAM 1-1/2 90 Degree Street Elbow, Lead Free Brass, MNPT X FNPT, 125 PSI (XNL103-24)
- LEGEND VALVE 2-1/2" X 10" GALVANIZED NIPPLE (356-194)
- GOURMETIER GKTS252291 25"x22"x9" Self-Rimming Single Bowl Kitchen Sink (1 Hole), (GKTS252291)
- GOURMETIER GKTD33228 Drop-in Double Bowl Kitchen Sink, Brushed (GKTD33228)
- GOURMETIER GKTSF302491 Edinburg Drop-In 30" Single Bowl Kitchen Sink, Brushed (GKTSF302491)
- GOURMETIER GKFA30229 Solid Surface 30" x 22" Farmhouse Sgl Bowl Kitchen Sink, Wht (GKFA30229)
- GOURMETIER Arcticstone 30" Solid Surface Farmhouse Kitchen Sink W/Backsplash, Wht (GKTA302119)
- GOURMETIER Solid Surface Stone Apron Front Farmhouse Sgl Bowl Kitchen Sink, White (GKFA331810LD)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHFS2816)
- Gourmetier Kitchen Sinks