Shop All Pipe Wrenches
Gourmetgalley
Wrench Pipe 18In Cast Iron Hdl 2818
Mfr # GO934887
Zoro # G404004830
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmetgalley
- MFR # GO934887
- Zoro # G404004830
- UPC # 739608598908
- Country of Origin China
- Category Pipe Wrenches
Description
Features
- Heavy duty cast iron pipe wrench is durable
- It is easy to adjust and use
- New, stronger ductile iron material
- Power Flange configuration add additional strength at critical stress areas of the handle
- Many parts are interchangeable, pipe wrenches
- Durable epoxy powder coated finish
- Straight Heavy Duty
- Length - 18 in.
- Pipe Cap - 2.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bench Grinder, 12 in Max. Wheel Dia, 1 1/4 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (1FYX2)
- WESTWARD Comb. Wrench, 26mm, Metric, Full Polish (54RY71)
- KRAFT TOOL R 2-Way Blue Steel Walking Ed, 9"x6" 1/2 (CC395-01)
- WRIGHT TOOL 3/8" Drive SAE, 9 pcs (300)
- GOURMETGALLEY 05212 0.5 in. Internal Pipe Wrench (GO587732)
- TENG TOOLS PW24A - 24" Aluminium Pipe Wrench (PWC24)
- WESTWARD 14 in L 2 in Cap. Cast Iron Straight Pipe Wrench (3LY99)
- TITAN 48" L Aluminum Aluminum Pipe Wrench 48" (21348)
- PRIME-LINE 12 in. Pipe Wrench, Heavy-Duty Cast Iron, Red Single Pack (RP77372)
- RIDGID 31100 18in Aluminum Straight Pipe Wrench - Model 818 (31100-RIDGID)
- FLEMING SUPPLY Plumbers Pipe Wrench, 3-piece 14-Inch, 10-Inch, 8-Inch Set for Home Improvement Hand Wrenches (483788FUN)
- Gourmetgalley Wrenches