T10005003-RVEB 0.170 ID x 400 ft. PVC Tubing; Clear
Mfr # GO447528
Zoro # G204053755
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmetgalley
- MFR # GO447528
- Zoro # G204053755
- UPC # 747216301339
- Country of Origin China
- Category Polypropylene Pipe Fittings
Description
Pvc tubing - clear - reel. O. d. X i. d. - 1/4 x 0.170. Length - 400 feet Plasticized polyvinyl chloride manufactured to exact specifications from virgin FDA listed material. Offers the flexibility of rubber and clarity of glass. Smooth dense bore maximizes flow and reduces sediment build-up. Handles a wide variety of chemicals, gases and liquids. Excellent resistance to acids, alkalis and many solvents, use for drainage line and protective insulation. Listed by NSF, Standard 50, 51, 61. Shore A, Durometer, 83+/-3. 1,550 PSI tensile strength. Non-toxic FDA Listed Material. Pres sure range 19 to 80 PSI. -40 degrees Fahrenheit brittle point +175 degrees max operating temperature.
Specifications- Color: Clear
- Size: 0.170 ID x 400 ft.
- Weight: 6.4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER 103-054Hn Bibb 3/4 Qtr Turn Hose (103054HN)
- HAYWARD FLOW CONTROL Gauge Guard, 1/4" x 1/2", PVC/FPM, FPT x FPT (GG125X50)
- LEGEND VALVE 4" X 4" BLACK NIPPLE (355-226E)
- RHEEM Orifice (AP7492BB-12)
- GOURMETGALLEY 511-53-112-112B 1.50 in. PVC Solvent Weld Adjustable Repair Coupling (GO798988)
- APOLLO BY TMG 1-1/2 in. Blue Twister Polypropylene Insert Plug (ABTP112)
- ORION Cleanout Adapter, Polypropylene, 2", Schedule 80, 80 psi Max Pressure (2 COA)
- BOSHART 1/2 In. MPT x 3/4 In. Insert Reducing Polypropylene Hose Adapter (UPPIA-0507)
- ZORO SELECT Reducing Coupling, Polypropylene, 3" x 2", Schedule 80, 300 psi Max Pressure (RC300-200)
- ZORO SELECT Coupling, Polypropylene, 1-1/4", Schedule 80, 300 psi Max Pressure (CPLG125)
- ORION Sink Tail Piece Adapter, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 RLNS)
- Gourmetgalley Polypropylene Pipe Fittings