Shop All Combination Square Sets and Components
Gourmetgalley
Square Combo 6In TC130
Mfr # GO110057
Zoro # G804004324
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmetgalley
- MFR # GO110057
- Zoro # G804004324
- UPC # 654204521696
- Country of Origin China
- Category Combination Square Sets and Components
Description
Features:
- One of the most popular squares in Swanson's tool lineup, the 6 in.
- Pocket Combination Square features CNC machined working surfaces for more reliable accuracy, 45° marks and 90° marks.
- The impact-resistant acrylic level vial out-performs less durable tube-type vials.
- This 6 in. workhorse also acts as a depth gauge.
- Precision machined die-cast zinc body
- Hi-impact composite head
- Spring loaded, brass bolt assures firm, accurate settings
- Etched Stainless Steel blade
- Screw fit brass scriber and impact resistant acrylic vial
- 1/8 in., 1/16 in., 1/32 in., and mm scale gradations
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Tubing, Red Per Foot (413422)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #19 (45689)
- KLEIN TOOLS Wire Rope Punch, 1-1/4-Inch (7WRP32)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC #24 (C71124)
- STARRETT Combination Set (9ME-300)
- STARRETT Square Head, Steel, Smooth Finish (H33-1224)
- STARRETT Center Head, Cast Iron, Wrinkle Finish (C11-1224)
- STARRETT Combination Square Blade, 12 In, 16R (CB12-16R)
- STARRETT Combination Set (9-12-4R)
- IGAGING 12" 4 Piece Precision Combination Square Set - 34-212-4 (34-212-4)
- STARRETT Combination Sqaure Blade, 6 In, 4R (CB6-4R)
- Gourmetgalley Measuring and Layout Tools