Shop All Picture and Document Frames
Gourmetgalley
PSH12-12-48 12 in. Wood Shim; 12 Pack
Mfr # GO585302
Zoro # G704063858
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmetgalley
- MFR # GO585302
- Zoro # G704063858
- UPC # 723902307045
- Country of Origin China
- Category Picture and Document Frames
Description
Features
- Type - wood shim.
- 12 pack
- Size - 12 in.
- Dimension - 1.5 x 12 x 2 in.
- Item Weight - 0.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Square Cafe Table, 42" W, 42" L, 29" H, Laminated Melamine Top, Cherry (TB4242CHBPBK)
- BAXTON STUDIO Timila Modern and Contemporary Light Pink Velvet Fabric Upholstered Queen Size Daybed with Trundle (215-11550-ZORO)
- FLASH FURNITURE Chair, Woodstock, Queen Headbrd, White Mtal (HG-HB1706-WH-Q-GG)
- THAW Rechargeable Heated Seat Pad + Power Bank (THA-BOD-0015)
- ELECTRIDUCT Heavy-Duty 30" Mirror and Picture Hanger w/ Security Lock- Aluminum (HM-30D-SL)
- BARNWOODUSA Rustic Signature Reclaimed 16x20 Picture Frame (11x14 WeatherWood Mat) (672713212096)
- BARNWOODUSA Rustic Farmhouse Reclaimed 12x12 Picture Frame (Weathered Gray) (672713210634)
- AZAR DISPLAYS Clear Acrylic 2'' x 7'' Magnetic U-Frame, 10PK (129907)
- ELECTRIDUCT Double Headed Indoor / Outdoor Bear Claw Hanger 1 1/4"- 20pk (HM-BCO-20)
- HASTINGS HOME Set of 6 Picture Frame Set, 4x6 Frames for Picture Gallery Wall With Stand and Hanging Hooks, Black (809264XNJ)
- NUDELL SolidOakFrame, 8.5X11, Walnut (15815)
- Gourmetgalley Picture and Document Frames