Shop All Motion Sensor Lights and Kits
Gourmetgalley
MLC12BC-4 Indoor Plug-In Corded Motion Activated Light Control
Mfr # GO880397
Zoro # G204055582
$40.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gourmetgalley
- MFR # GO880397
- Zoro # G204055582
- UPC # 727272058811
- Country of Origin China
- Category Motion Sensor Lights and Kits
Description
Features
- Indoor Plug-In Corded Motion Activated Light Control
- Turns light/radio/appliance on when motion is detected
- Cord allows for motion lens to be placed anywhere that allows for proper viewing
- Detects motion up to 25' away
- 100°detection zone
- Turns light, radio, appliance on when motion is detected
- 5' long cord
- Plugs into any wall outlet, lamp or appliance
- Plugs into receptacle on face of unit
- Detects motion up to 25 feet away
- Selectable off times
- 100 degree detection zone
- Grounded receptacle accepts lamp and appliance plugs
- No wiring required simply plug in
- Housing Material: Plastic
- Max Load Resistive: 1200 Watts
- Max Load Tungsten: 240 Watts
- Location: Indoor
- Connection Type: Plug-In
- Dimension: 6.7" H x 6" W x 2.9" L
- Weight: 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5.5 Watt CA11 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21319)
- ELCO LIGHTING 4 Adjustable Pull Down Trim" (EL1497BZ)
- ILC Replacement for Flowtron Bf130 Starter, 2PK (BF130 STARTER FLOWTRON)
- JESCO 36-inch Connecting Cable for SG-LED/SGA-LED (SG-CC36)
- MR BEAMS Wireless Motion Sensing LED Spotlight (MB390)
- SOUTHWIRE Coleman Cable 59416 Indoor Candelabra Light Sensor Control Socket; 3 Pack (192019)
- MR BEAMS Wireless Motion LED Stick Lights, PK3 (MB723)
- MR BEAMS/WIRELESS ENVIRONMENT LLC Wht 200L Spot Light (MB360XT-WHT-01-04)
- FEELTHEGLOW Hzconnect Wi-Fi Smart Home Motion-Sensing Hardwired Bronze LED Security Light (FE1650057)
- MR BEAMS Wireless Motion LED Step Light, PK2 (MB522)
- WESTGATE SL-30W-30K-WH-PLED SEC LIGHTS W/PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-30W-30K-WH-P)
- Gourmetgalley Motion Sensor Lights and Kits