Shop All Brass Pipe Fittings
Gourmetgalley
7233-12-38-2 0.38 In. Compression x 0.87 In. Ballcock x 12 In. Connector
Mfr # GO575414
Zoro # G303882126
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmetgalley
- MFR # GO575414
- Zoro # G303882126
- UPC # 723902275931
- Country of Origin China
- Category Brass Pipe Fittings
Description
Features
- 3/8 in. Compression x 7/8 in. Ballcock x 12 in.
- Stainless Steel Toilet Connector
- Bulk.
- Dimension - 12 x 0.75 x 0.75 in.
- Item Weight - 0.19 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Steward Waterless 15-5/8" X 15" X 29-5/8" Deep Wall-Mount Urinal (4918-0)
- CHICAGO FAUCET Spout Deck Ecsutcheon (785-400JKCP)
- ANCHOR FLUID POWER 3" CODE 61 O-RING GROOVE FLANGE X 3" NPTF THREAD CARBON STEEL KIT (W43-48-48U)
- WATERSAVER Renewable Unit, Tin Lined (BNV200TL)
- GOURMETGALLEY VACBFPZ4B 0.75 in. Brass Male Hose Thread Vacuum Breaker (GO564613)
- GOURMETGALLEY VGRBNOB5B 1 in. Brass Bent Nose Garden Valve (GO581857)
- AIGNEP USA Nickel Plated Brass Adapter, MNPT x FBSP, 10-32 x 5mm Pipe Size (82241N-M5-32)
- THRIFCO PLUMBING 3/8 X 1/8 Brass Hex Bushing (5318056)
- BARJAN 7443325 Compression Sleeve - Brass (07443325)
- USA INDUSTRIALS Metal Pipe Fittings, Brass (ZUSA-PF-15528)
- ZORO SELECT Brass Male Tee, MNPT, 3/4" Pipe Size (6AYV5)
- Gourmetgalley Fittings