Shop All Clothing Hangers
Gourmetgalley
6060-5086-10 10 Pack Chrome Everyday Clothes Hanger
Mfr # GO137040
Zoro # G604049365
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmetgalley
- MFR # GO137040
- Zoro # G604049365
- UPC # 654204703368
- Country of Origin China
- Category Clothing Hangers
Description
Features
- 10 Pack.
- Finish - Chrome.
- Everyday Clothes Hanger.
- Dimension - 0.75 x 16.25 x 9.25 in.
- Item Weight - 0.83 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 1" Glass-Filled Nylon Hook: 0.225" Dia., PK50 (800071-CLR)
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Red (PB104-4 Red)
- STEEL KING Upright Frame, Teardrop, Roll Formed Style, 144 in H, 3 in W, 36 in D, Vista Green (RTFAG036144F01VG)
- TRITON PRODUCTS 33 In. W x 63 In. H Modular Single LocBoard Storage System (1785)
- GOURMETGALLEY 6021-181-D Add on Skirt & Slack Hangers - Set of 3 (GO149001)
- GROVES Hanging Utility Hooks (BPH)
- WINSOME TRADING Winsome Trading 40474 Memphis Coat Tree & Umbrella Rack (40474)
- LAVISH HOME Lavish Home 80-ENTRYF-6 9 Hooks 2 Shelves Metal Hall Tree Storage Bench Entryway Coat Rack - Rustic Brown Woodgrain Look & Black (80-ENTRYF-6)
- BASICWISE Foldable Portable Plastic Hangers for Travel, Pink, PK 5 (QI003328P)
- HONEY-CAN-DO Suit Hanger, Black, PK50 (HNG-01884)
- TOOL White Plastic Heavy Duty Clothes Hanger, 3PK (TO85494)
- Gourmetgalley Clothing Hangers