Shop All Polypropylene Pipe Fittings
Gourmetgalley
511-53-112-112B 1.50 in. PVC Solvent Weld Adjustable Repair Coupling
Mfr # GO798988
Zoro # G204053373
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmetgalley
- MFR # GO798988
- Zoro # G204053373
- UPC # 753153413387
- Country of Origin China
- Category Polypropylene Pipe Fittings
Description
Features
- PVC solvent weld adjustable repair coupling
- Expands from 10 in. To 13 in.
- Heavy duty pvc with double o-ring buna-n seal
- Rated at 160 psi at 73 degree fahrenheit
- For use in new or existing pipe lines
- Complies with astm d1784 & d2466.
- Size - 1-1/2 in.
- Dimension - 9.94 x 3.26 x 3.26 in.
- Item Weight - 1.16 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Braided Hose Kit (240.693.AB.1)
- ZORO SELECT 1-1/2" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P855)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 2 1/2 In (ML-233E 2 1/2)
- KOHLER Valve Kit, Replacement (GP77006-RP)
- BOSHART 1-1/4 In. FPT x 1-1/4 In. Insert Polypropylene Hose Adapter (UPVCFA-12)
- ZORO SELECT Reducing Bushing, Polypropylene, 1" x 1/2", Schedule 80, 300 psi Max Pressure (RB100-050)
- ZORO SELECT Cross, Polypropylene, 1", Schedule 80, 300 psi Max Pressure (CR100)
- BOSHART 1-1/2 In. MPT x 1-1/2 In. Insert Polypropylene Hose Adapter (UPPA-15)
- ZORO SELECT Cap, Polypropylene, 1", Schedule 80, 300 psi Max Pressure (CAP100)
- APOLLO BY TMG 3/4 in. Blue Twister Polypropylene Insert Plug (ABTP34)
- APOLLO BY TMG 1/2 in. Polypropylene Blue Twister Insert x 3/4 in. MPT (ABTMA1234)
- Gourmetgalley Fittings