Shop All Engine Specialty Tools
Gourmetgalley
3924 Spark Plug; 14 mm Thread; 0.750 in.
Mfr # GO1393363
Zoro # G403948265
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmetgalley
- MFR # GO1393363
- Zoro # G403948265
- UPC # 750071172884
- Country of Origin China
- Category Engine Specialty Tools
Details
Item | Thread Repair Kit |
Description
Motor State Distributing has set the pace for high-performance automotive components for racing, street, and off-road use. Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity.
Features- Spark Plug
- 14 mm Thread
- 0.750 in Reach
- Gasket Seat
- Thread: 14 mm
- Size: 0.75"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER ELECTRIC Brake, Electrically Released, ERS-42, 90V (ERS-42 BRAKE)
- STENS Oem Carburetor Fits Walbro Wt-895-1 Packaging Type Oem Package 615-012 (615-012)
- RKI SINGLE LID STEEL LP DEEP XBOX BLK-FULLSIZE TRUCKS (C63LPDB)
- CRAFTSMAN 42" Snow Blade (CMX-GZ-BF-71-24441)
- TOTALTURF Small Engine Ring Compressor (TO68191)
- CTA MANUFACTURING PISTON RING COMPRESSOR - AUTO (CTA2025)
- BRUSH RESEARCH MANUFACTURING L-3 Old Style, Copper/Injector Cleaning, 2.500" Major Diameter, CS, 12" OAL, Cut For Power (L3O)
- POWERBUILT Valve Spring Compressor - Oh (648432)
- TOOL TIME Ford Valve Spring Compressor (TO67660)
- SCHLEY PRODUCTS GM HARMONIC DAMPER HOLDING TOOL (SL62800)
- NORCO PROFESSIONAL LIFTING Engine Load Leveler - 1500 Lb. Capacity (78115)
- Gourmetgalley Service & Shop Tools