Shop All Socket Sets
Gourmetgalley
2652 14Pc 1/2 Drive Metric Standard Socket Set 10-27mm
Mfr # GO67908
Zoro # G503774573
product price: $64.69
/ea
$64.69
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
- Brand Gourmetgalley
- MFR # GO67908
- Zoro # G503774573
- UPC # 654204231151
- Country of Origin China
- Category Socket Sets
Description
No doubt offer one of the most complete and toughest Impact Socket lines around. This 1/2 drive 6 point deep impact socket set is designed to tackle the toughest jobs with solid durability and keeps them pounding job after job. Also each socket features a radius corner design causing the socket to grab the sturdy wall of the fastener instead of grabbing the corners resulting in less wear on the fastener. Set includes: 10mm 11mm 12mm 13mm 14mm 15mm 16mm 17mm 18mm 19mm 21mm 22mm 26mm and 27mm sockets. Forged from the finest chrome molybdenum alloy steel - the best choice for strength and durability. Radius corner design - to extend the life of fasteners. Included in a heavy molded storage tray. Fully guaranteed.
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
- MORSE Band Saw Blade, 12 ft. 6" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C812M42-12' 6)
- PROTO Combination Wrench, SAE, 3/16in Size (J1206EFS)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 41/64 (C17039)
- WESTWARD 1/2 in Drive Torx(R) Socket Bit SAE T60 Tip, 2 1/2 in L (54TN56)
- GOURMETGALLEY 1814 12 Piece 1/4 Inch Drive Universal Swivel Socket Set 5-15mm (GO770291)
- GOURMETGALLEY 2847 7 Piece 1/2 Drive Wheel Bearing Lock Nut Socket Set (GO3488072)
- GOURMETGALLEY 216Zudl 0. 5 In. Dr 0. 5 In. 12 Pt Driveline (GO2612771)
- GREY PNEUMATIC $29-Pc 3/4" Deep Standard Skt Set (GP8029D)
- ASTRO PNEUMATIC LUG NUT SOCKET SET W/PROTECTIVE SLEEVES (AO7404)
- POWERBUILT 28Pc Master Zeon Non-Slip Socket Set (240120)
- KO-KEN Socket set 6 Point 177 pieces 3/8 Sq. Drive (S3240M-00)
- Gourmetgalley Socket Sets