Shop All Farm Animal Supplies
Gourmetgalley
2507519 2 x 3 x 15 Downspout Extension - Brown
Mfr # GO162364
Zoro # G404001143
$21.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gourmetgalley
- MFR # GO162364
- Zoro # G404001143
- UPC # 654204860177
- Country of Origin China
- Category Farm Animal Supplies
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Downspout extension
- Color: Brown
- Gutter Style: K
- Type: Downspout Extension
- Material: Aluminum
- Gutter Width: 2 in.
- Gutter Height: 3 in.
- Downspout Length: 15 in.
- Downspout Width: 3 in.
- Downspout Height: 2 in.
- Dimensions: 2.3" H x 3.3" W x 15" L
- Weight: 0.2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALL EXCELSIOR Marshall Excelsior MEGR-130-30 High Pressure Regulator - 30 PSI (MEGR-130-30)
- FIMCO Fimco 2.1-gpm Pressure Switch Assembly (5157202)
- MUTUAL INDUSTRIES 7 1/2’ X 15’ Non-Woven Geotextil Disposal Sedi, 10 oz. BLACK (15925-750)
- A & I PRODUCTS Classical V-Belt ( 5/8" X 148") 22" x5" x1.5" (A-B145)
- MILLSIDE INDUSTRIES. Farm-Tuff Galvanized Poultry & Game Bird Waterer (3G)
- TRISTAR PRODUCTIONS Star Products STATU15-51 American Diesel Compression Tester Kit (STATU15-51)
- EXHIBITOR LABS Quic Braid Total Mane & Tail Control 64 oz. (3916-64OZ)
- JACKS IMPORTS High Port Pelham Bit (1708)
- JACKS IMPORTS Salt Block Holder (630)
- CHERRY STONE Poultry Grit #2 50 lb. Bag (105238)
- JACKS IMPORTS Cotton Hay Net WHITE (1820-WH)
- Gourmetgalley Farm Animal Supplies