Shop All Insect Repellents
Gourmetgalley
22249 10 oz Mosquito Repellent Candle - pack of 9
Mfr # GO880527
Zoro # G404147490
original price:
$106.99
19% off
new price: $86.65
/ea
Free Shipping & Returns
$86.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmetgalley
- MFR # GO880527
- Zoro # G404147490
- UPC # 727272059580
- Country of Origin China
- Category Insect Repellents
Description
Features
- Active Ingredient: Citronella Oil
- Product Type: Candle with Holder
- Container Size: 1 oz.
- Number in Package: 1
- Ready to Use: Yes
- Pest Type: Mosquitoes & Other Flying Insects
- Product State: Wax
- Pink, green or blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER MFG Pet Lodge Wire Clip Pliers (2352)
- TARPS NOW 6 ft x 8 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-0608)
- MI-T-M Brass Street Elbow, 3/8M x 3/8F 90 (23-0034)
- MELNOR Green Thumb 160 degree Industrial Nozzle (258053)
- VIC WEST IMPORTERS LTD CO Grandpa Gus's Old Time Natural Repellents (GSS-8-15)
- NATRIA SNAIL/SLUG BAIT 1.5LBS (706190A)
- SCRUBS Insect Repellent, Wipes, PK100 (91401)
- PATIO ESSENTIALS Mossy Oak Candle with Holder Wax For Mosquitoes/Other Flying Insects 8 oz (21168)
- PATIO ESSENTIALS Citronella Candle For Mosquitoes/Other Flying Insects 2.4 oz (01203)
- SC JOHNSON Dry Spray, 4 oz., Deep Woods, OFF, PK12 (616304)
- OFF Insect Repellent, 25 per. DEET, PK12 (611072)
- Gourmetgalley Insect Repellents