Shop All Masking Tapes
Gourmetgalley
193678 0.75 in. Mirror Adhesive Tape
Mfr # GO3629
Zoro # G903928187
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gourmetgalley
- MFR # GO3629
- Zoro # G903928187
- UPC # 657248025892
- Country of Origin China
- Category Masking Tapes
Description
Features
- Capacity: 1.6 oz.
- Material: Tape
- Hook Type: Tape
- Product Type: Mirror Adhesive Tape
- Number in Package: 1 Pack
- Assembled Width: 40 in.
- Assembled Height: 0.75 in.
- Finish: Tape
- Diameter: 3/4 in.
- Assembled Length: 40 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Hybrid Sealant, 10 fl oz, Cartridge, Clear, Hybrid Base (7079889203)
- 3M Hot Melt Applicator, 9 7/8 in L, 110 to 230 V, 2.6 lb/hr (TC/TC-Q GEN II)
- DAP Caulk, 10.1 fl oz, Cartridge, Clear, Hybrid Base (7079818156)
- 3M Instant Adhesive, Clear, 5/8 in Dia, 2 in L, 35 sec Begins to Harden, 484 PK (3762)
- UNIVERSAL Masking Tape w/Bloc-it, 18mmx54.8m, PK2 (PT14019)
- 3M Paper Tape, Black, Masking, 5.6 mil Thick (2510)
- SCOTCH General Purpose Masking Tape 234, 18mm (234)
- SHURTAPE Masking Tape, Tan, 60 yd L, 13/16" W, PK48 (206932)
- SP SCIENCEWARE Label Tape, White, 3/4 in., PK4 (F13483-0075)
- INTERTAPE PT8 GRN 48MMX54.8M IPG-IPG 16 (91403)
- INTERTAPE Pg5 Nat 48Mmx54.8M Ipg, Pk24 (PG5...130R)
- Gourmetgalley Masking & Painter's Tape