Shop All Kickplates
Gourmetgalley
161794 36 in. Folding Door Hardware Kit
Mfr # GO153703
Zoro # G304069076
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmetgalley
- MFR # GO153703
- Zoro # G304069076
- UPC # 654204855777
- Country of Origin China
- Category Kickplates
Description
Features
- Material: Steel
- Mounting: Surface
- Product Type: Hardware Kit
- Color Family: White
- Hardware Included: Yes
- Diameter: 7/8 in.
- Maximum Door Length: 36 in. in.
- Application: Doors Weighing up to 30 lbs.
- Length: 36 in.
- Width: 35-3/4 in.
- Minimum Door Length: 24 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Fixed Stud, 5/8-11, 2-13/16 in (G-013)
- DELTANA Full Lip Strike Plate Black (FLSP335U19)
- RIXSON Door Release (996)
- MIDWEST FASTENER 1" x 3" Solid Brass Hasps 5PK (37242)
- ROCKWOOD Door Protection Plate, 24Hx34W, SS (K1050 24X34.32D316)
- PRIME-LINE 36 in. X 36 in. Stainless Steel Commercial Door Kickplate (J 5019)
- TRANS ATLANTIC CO. 10 in. x 34 in. Aluminum Kick Plate (GH-KP1034-AL)
- DELTANA Kick Plate 6" X 34 " S/S Satin Stainless Steel (KP634U32D)
- ROCKWOOD Door Protection Plate, 12Hx34W, SS (K1050 12X34.32D316)
- TRIMCO Kick Plate to Protect the Door (34x34.630)
- ROCKWOOD Door Protection Plate, 34Hx36W, SS (K1050 34X36.32D316)
- Gourmetgalley Door Surface Protection