Shop All Drain Strainers
Gourmet Scape
Tacoma Stainless Steel Kitchen Sink Basket Strainer, Copper
Mfr # K111BAC
Zoro # G3173819
product price: $27.30
/ea
$27.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Strainer
- Material Stainless Steel;Brass
- Finish Antique Copper
- Width 4.44
- Weight 0.79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmet Scape
- MFR # K111BAC
- Zoro # G3173819
- UPC # 663370656712
- Country of Origin Taiwan, Province of China
- Category Drain Strainers
Dimensions
Width | 4.44 |
Details
Includes | Strainer |
Material | Stainless Steel;Brass |
Finish | Antique Copper |
Weight | 0.79 |
Features | Heavy duty stainless steel construction, Fits standard 3-1/2" drain opening, Includes brass nut and removable basket, Height: 2-1/2", Corrosion-resistant finish, Easy installation save you time and effort |
Description
Easy to install and able to fit above most standard kitchen sink drain openings, the Tacoma stainless steel kitchen sink basket strainer keeps unwanted items from clogging your drain. The available premium finish options puts the finishing touches on your kitchen design as you can coordinate the sink drain with your faucet.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCOTEMP System Descaler Solution - 1 Gal, PK 2 (EZ1GAL-2)
- ZORO SELECT FNPT, Malleable Iron Cap, Class 150 (5P537)
- THRIFCO PLUMBING 2 Inch x 1 Inch Slip x Slip PVC Bushing/Reducer SCH 40 (8113336)
- ZORO SELECT Towel Bar, 3/4 in H, 24 in W, 3/4 in D, Plastic, Unfinished (15198)
- GOURMET SCAPE K212MB Tacoma Spin & Seal Sink Basket Strainer, Matte Black (K212MB)
- GOURMET SCAPE K212PB Tacoma Spin & Seal Sink Basket Strainer, Polished Brass (K212PB)
- GOURMET SCAPE K112 Tacoma Snap-N-Tite Sink Basket Strainer, Stainless Steel (K112)
- GOURMET SCAPE K212AC Tacoma Spin & Seal Sink Basket Strainer, Antique Copper (K212AC)
- GOURMET SCAPE Tacoma Stainless Steel Bar Sink Duo Basket Strainer, Copper (K461BAC)
- KEENEY MFG MESH STRAINER 4-1/2"" SS (PP820-35)
- FLEX STRAINER Kitchen Sink Drain Strainer & Stopper BL, (DPFS1010-1)
- Gourmet Scape Drain Strainers