Shop All Drain Strainers
Gourmet Scape
Tacoma Stainless Steel Bar Sink Duo Basket Strainer, Copper
Mfr # K461BAC
Zoro # G3175465
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Copper
- Material Stainless Steel;Brass
- Includes Strainer
- Features Heavy duty stainless steel construction, Included brass lock nut and removable basket, Easy installation save you time and effort, Fits sink with 2" drain opening
- Width 2.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmet Scape
- MFR # K461BAC
- Zoro # G3175465
- UPC # 663370656729
- Country of Origin Taiwan, Province of China
- Category Drain Strainers
Dimensions
Width | 2.81 |
Details
Finish | Antique Copper |
Material | Stainless Steel;Brass |
Includes | Strainer |
Features | Heavy duty stainless steel construction, Included brass lock nut and removable basket, Easy installation save you time and effort, Fits sink with 2" drain opening |
Weight | 0.22 |
Description
Easy to install and able to fit above most standard bar sink drain openings, the Tacoma stainless steel bar sink duo basket strainer keeps unwanted items from clogging your drain as the solid brass construction ensures durability.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Union Elbow, 1/2 in Tube Size, Nylon, White, 5 PK (6302 62 00WP2)
- ZORO SELECT 2" FNPT Forged Carbon Steel Piston Check Valve (4371001560)
- ARROWHEAD BRASS Oval Handle W/Screw Grn (PK1290)
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Steel (73A10527A)
- GOURMET SCAPE K212MB Tacoma Spin & Seal Sink Basket Strainer, Matte Black (K212MB)
- GOURMET SCAPE K212PB Tacoma Spin & Seal Sink Basket Strainer, Polished Brass (K212PB)
- GOURMET SCAPE K112 Tacoma Snap-N-Tite Sink Basket Strainer, Stainless Steel (K112)
- GOURMET SCAPE K212AC Tacoma Spin & Seal Sink Basket Strainer, Antique Copper (K212AC)
- JAY R. SMITH MANUFACTURING Floor Drain, Nickel Bronze, Round, 1/4" H (A08NBG)
- ZURN URINAL STRAINER for Z5798-U & Z5758-U (Z5978-STR)
- TEMPLETON Twist Tight Kitchen Sink Strainer Assembly, 3.5 in., Stainless Steel, Chrome Plated (TE2629702)
- Gourmet Scape Drain Strainers