Shop All Kitchen Faucets
Gourmet Scape
Pre-Rinse Kitchen Faucet Pull Down Sprayer (LS8508CTL), Brushed Nickel
Mfr # KH8508
Zoro # G004245763
product price: $84.79
/ea
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Sprayer
- Material Brass
- Features Fabricated from solid brass material for durability and reliability, Pull-down sprayer for pre-rinse kitchen faucet, Check valve included for backflow prevention function, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, Fits 1/2"-14 NPSM connection, Corrosion-resistant finish
- Height 2.06
- Width 3.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmet Scape
- MFR # KH8508
- Zoro # G004245763
- UPC # 196507004532
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 2.06 |
Width | 3.31 |
Details
Finish | Brushed Nickel |
Includes | Sprayer |
Material | Brass |
Features | Fabricated from solid brass material for durability and reliability, Pull-down sprayer for pre-rinse kitchen faucet, Check valve included for backflow prevention function, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, Fits 1/2"-14 NPSM connection, Corrosion-resistant finish |
Weight | 1.17 |
Description
Pull-down sprayers provide the power of functionality while washing dishes as you can easily switch between jet and stream flows with just the push of a button. The simple design of the sprayer makes it compatible in most kitchen designs. This pre-rinse sprayer is compatible with LS850xCTL series kitchen faucet.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN WTR HTR PAN PLST 30"" (60077)
- BRASSCRAFT Stop Valve, 1/2 x 3/8 in Connection, Compression, 125 psi Pressure, Brass Body (OCR19X C1)
- HAM-LET 1/2" Compr Stainless Steel Ball Valve Inline (H-700-SS-L-1/2-T-LD)
- GINGER Towel Ring - Open in Polished Chrome (1121/PC)
- GOURMET SCAPE Pre-Rinse Kitchen Faucet Pull Down Sprayer (LS8501CTL), Polished Chrome (KH8501)
- GOURMET SCAPE Kitchen Faucet Side Sprayer, Oil Rubbed Bronze (CCRP61K5)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Spout Reach: 9.75" (0047-SA)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (23830-BL)
- DELTA Leland Single Handle Pull-Down Kitchen Faucet with ShieldSpray Technology (9178-AR-DST)
- SALLE DE BAIN USA 8 in. Two Handle Rv Kitchen Faucet with Smoked Acrylic Knobs, White (SA2143791)
- VALTERRA Valterra PF211307 Phoenix Ledge-Mount 4" Kitchen Faucet - High Arc Tubular Spout, Chrome (PF211307)
- Gourmet Scape Kitchen Faucets