Shop All Kitchen Faucets
Gourmet Scape
Pre-Rinse Kitchen Faucet Pull Down Sprayer (LS8505CTL), Oil Rubbed Bronze
Mfr # KH8505
Zoro # G804245680
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Sprayer
- Height 2.06
- Material Brass
- Width 3.31
- Features Fabricated from solid brass material for durability and reliability, Pull-down sprayer for pre-rinse kitchen faucet, Check valve included for backflow prevention function, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, Fits 1/2"-14 NPSM connection, Corrosion-resistant finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmet Scape
- MFR # KH8505
- Zoro # G804245680
- UPC # 196507004549
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 2.06 |
Width | 3.31 |
Details
Finish | Oil Rubbed Bronze |
Includes | Sprayer |
Material | Brass |
Features | Fabricated from solid brass material for durability and reliability, Pull-down sprayer for pre-rinse kitchen faucet, Check valve included for backflow prevention function, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, Fits 1/2"-14 NPSM connection, Corrosion-resistant finish |
Weight | 1.17 |
Description
Pull-down sprayers provide the power of functionality while washing dishes as you can easily switch between jet and stream flows with just the push of a button. The simple design of the sprayer makes it compatible in most kitchen designs. This pre-rinse sprayer is compatible with LS850xCTL series kitchen faucet.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNDRA Foam Pipe Insul 1/2Wx2-3/8X6Ft (52381T/PC12238TW)
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (107-824NL)
- CHICAGO VALVES AND CONTROLS 4", Stainless Steel Class 150 Flanged Gate Valve (21611040)
- WOHLER Camera Head Dome, Plastic, PK10 (3675)
- GOURMET SCAPE Pre-Rinse Kitchen Faucet Pull Down Sprayer (LS8508CTL), Brushed Nickel (KH8508)
- GOURMET SCAPE Kitchen Faucet Side Sprayer, Oil Rubbed Bronze (CCRP61K5)
- GOURMET SCAPE Pre-Rinse Kitchen Faucet Pull Down Sprayer (LS8501CTL), Polished Chrome (KH8501)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9178-DST)
- HERITAGE Manual, 8" Mount, 4 Hole KS1278ALBS 8" Kitchen Bridge Faucet with (KS1278ALBS)
- DELTA Essa Voiceiq Single Handle Pull-Down Faucet With Touch20 Technology (9113TV-BL-DST)
- KOHLER Simplice Semiprofessional Kitchen Sink Faucet (22033-VS)
- Gourmet Scape Kitchen Faucets & Accessories