Shop All Kitchen Faucets
Gourmet Scape
Pre-Rinse Kitchen Faucet Pull Down Sprayer (LS8501CTL), Polished Chrome
Mfr # KH8501
Zoro # G804245765
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.31
- Features Fabricated from solid brass material for durability and reliability, Sprayer for pre-rinse kitchen faucet, Check valve included for backflow prevention function, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, Fits 1/2"-14 NPSM connection, Corrosion-resistant finish
- Includes Sprayer
- Material Brass
- Height 2.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmet Scape
- MFR # KH8501
- Zoro # G804245765
- UPC # 196507004525
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Width | 3.31 |
Height | 2.06 |
Details
Finish | Polished Chrome |
Features | Fabricated from solid brass material for durability and reliability, Sprayer for pre-rinse kitchen faucet, Check valve included for backflow prevention function, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, Fits 1/2"-14 NPSM connection, Corrosion-resistant finish |
Includes | Sprayer |
Material | Brass |
Weight | 1.17 |
Description
Pull-down sprayers provide the power of functionality while washing dishes as you can easily switch between jet and stream flows with just the push of a button. The simple design of the sprayer makes it compatible in most kitchen designs. This pre-rinse sprayer is compatible with LS850xCTL series kitchen faucet.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH ACME T and P Relief Valve, MNPT x FNPT (FVMX-3C)
- ZURN Urinal Flushvalve, Sensor Operated, 125GPF (ZTR6203-ULF-HW)
- ZURN 7-9/16" L Cast Iron Roof Drain Dome (P125-DOME-CI)
- RUVATI 16"x13" Undermnt Bathroom Sink Wht Ovl Porcelain Ceramic W/ Overflow (RVB0618)
- GOURMET SCAPE Pre-Rinse Kitchen Faucet Pull Down Sprayer (LS8508CTL), Brushed Nickel (KH8508)
- GOURMET SCAPE Kitchen Faucet Side Sprayer, Oil Rubbed Bronze (CCRP61K5)
- ENGLISH VINTAGE Manual, Single Hole Only Mount, 1 Hole KS7492BL Bar Faucet, w/Cover Plate (KS7492BL)
- MOEN Adler 1H T/Shw Fct Chrm (82603)
- BUNN Faucet - Type "Spb For Bunn - Part# 26685-0000 (26685-0000)
- KOHLER Two-Hole Bridge Kitchen Sink Faucet With Side Sprayer in Vibrant Stainless (28356-VS)
- FROST KING Foam Faucet Cover Protector (FC1)
- Gourmet Scape Kitchen Faucets & Accessories