Shop All Kitchen Faucets
Gourmet Scape
Pre-Rinse Kitchen Faucet Pull Down Sprayer (LS8500CTL), Matte Black
Mfr # KH8500
Zoro # G904245764
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Height 2.06
- Includes Sprayer
- Material Brass
- Width 3.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmet Scape
- MFR # KH8500
- Zoro # G904245764
- UPC # 196507001753
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 2.06 |
Width | 3.31 |
Details
Finish | Matte Black |
Includes | Sprayer |
Material | Brass |
Features | Fabricated from solid brass material for durability and reliability, Pull-down sprayer for pre-rinse kitchen faucet, Check valve included for backflow prevention function, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, Fits 1/2"-14 NPSM connection, Corrosion-resistant finish |
Weight | 1.17 |
Description
Pull-down sprayers provide the power of functionality while washing dishes as you can easily switch between jet and stream flows with just the push of a button. The simple design of the sprayer makes it compatible in most kitchen designs. This pre-rinse sprayer is compatible with LS850xCTL series kitchen faucet.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle Sillcock, Loose Key, 1/2 FPT (108-033HC)
- B & K STZ Industries 3/4 in. FIP each X 3/4 in. D FIP Black Malleable Iron Tee (312UPT-34)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755205.002)
- PARKER Short Nut, 45deg, Brass, Tube, 3/4 In., PK10 (41FS-12)
- GOURMET SCAPE Vintage Kitchen Faucet Side Sprayer, Polished Nickel (CCRP1K6SPR)
- GOURMET SCAPE Kitchen Faucet Side Sprayer, Oil Rubbed Bronze (CCRP61K5)
- GOURMETIER LS8723CTL Continental Single-Handle Pull-Down Kitchen Faucet, Brass (LS8723CTL)
- MOEN Faucet Kit 2H Chr Ll (CA87553)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9183-DST)
- ZURN Manual, 8" Mount, Commercial 4 Hole Low Arc Kitchen Faucet (Z7870C-XL-FC)
- MOEN One-Handle Pullout Kitchen Faucet (67315C)
- Gourmet Scape Kitchen Faucets & Accessories