Shop All Pre-rinse Faucets and Accessories
Gourmet Scape
KSSPR8 Brass Kitchen Side Sprayer, Brushed Nickel
Mfr # KSSPR8
Zoro # G103055744
product price: $110.47
/ea
Free Shipping & Returns
$110.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features High quality brass construction, Extended 2-3/16" shank to fit most countertops, Includes 60-inch black braided nylon hose, 1/4-18 NPS connection, Single spray function, Deck mount installation, Corrosion-resistant finish, Designed for long-lasting durability, Fits holes 1-3/8" or larger, To be used as a replacement for an existing side spray on a compatible kitchen faucet, Never to be installed directly to a supply line, stop valve or other continuous pressure source
- Material Brass
- Height 1.94
- Finish Brushed Nickel
- Includes Sprayer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmet Scape
- MFR # KSSPR8
- Zoro # G103055744
- UPC # 663370864902
- Country of Origin Taiwan, Province of China
- Category Pre-rinse Faucets and Accessories
Dimensions
Height | 1.94 |
Width | 2.75 |
Length | 6.06 |
Details
Features | High quality brass construction, Extended 2-3/16" shank to fit most countertops, Includes 60-inch black braided nylon hose, 1/4-18 NPS connection, Single spray function, Deck mount installation, Corrosion-resistant finish, Designed for long-lasting durability, Fits holes 1-3/8" or larger, To be used as a replacement for an existing side spray on a compatible kitchen faucet, Never to be installed directly to a supply line, stop valve or other continuous pressure source |
Material | Brass |
Finish | Brushed Nickel |
Includes | Sprayer |
Weight | 2.76 |
Color | Brushed Nickel |
Description
The Kingston Brass Gourmet Scape kitchen brass side sprayer provides an added convenience for washing hard to reach areas, larger dishes, vegetables, and more. Available in multiple finishes, coordinate this accessory to match your kitchen faucet. Includes 60-inch black hose.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF 1/2 in. Flare X 1/2 in. D Male Brass Adapter (4329967)
- KOHLER Hardware Kit (1249289)
- MOEN Genta Towel Ring Bright Chrome (BH3886CH)
- ASCO Solenoid Valve Rebuild Kit, For 2LBH8 (302076)
- T&S BRASS Pre-Rinse Add-On Faucet, 2.2 gpm (B-0156)
- T&S BRASS Valve, Spray - Pre-Rinse (B-0107-C35)
- FISHER MFG Wall Bracket For - Part# 2902 (2902)
- FISHER MFG Ultra-Spray Valve 3/8" (2949)
- T&S BRASS B-0969-Rk01 Disc Seal (015421-45)
- T&S BRASS Hose, Pre-Rinse , 32", Leadfree (B0032H)
- ENCORE Pre-Rinse Spray Valve, 1.0 gpm Flow Rate (KLP50-Y002105)
- Gourmet Scape Pre-rinse Faucets and Accessories