Shop All Pre-rinse Faucets and Accessories
Gourmet Scape
KSSPR3K Brass Kitchen Side Sprayer with Black Grip, Antique Brass
Mfr # KSSPR3K
Zoro # G203055804
product price: $136.47
/ea
Free Shipping & Returns
$136.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.94
- Finish Antique Brass
- Material Brass;Plastic
- Includes Sprayer
- Features Solid brass and plastic construction, Extended 2-3/16" shank to fit most countertops, Includes 60-inch black braided nylon hose, 1/4-18 NPS connection, Single spray function, Deck mount installation, Corrosion-resistant finish, Designed for long-lasting durability, To be used as a replacement for an existing side spray on a compatible kitchen faucet, Never to be installed directly to a supply line, stop valve or other continuous pressure source
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmet Scape
- MFR # KSSPR3K
- Zoro # G203055804
- UPC # 663370864940
- Country of Origin Taiwan, Province of China
- Category Pre-rinse Faucets and Accessories
Dimensions
Height | 1.94 |
Length | 6.06 |
Width | 2.75 |
Details
Finish | Antique Brass |
Material | Brass;Plastic |
Includes | Sprayer |
Features | Solid brass and plastic construction, Extended 2-3/16" shank to fit most countertops, Includes 60-inch black braided nylon hose, 1/4-18 NPS connection, Single spray function, Deck mount installation, Corrosion-resistant finish, Designed for long-lasting durability, To be used as a replacement for an existing side spray on a compatible kitchen faucet, Never to be installed directly to a supply line, stop valve or other continuous pressure source |
Weight | 2.54 |
Color | Antique Brass |
Description
The Kingston Brass Gourmet Scape kitchen brass side sprayer with black grip provides an added convenience for washing hard to reach areas, larger dishes, vegetables, and more. Available in multiple finishes, coordinate this accessory to match your kitchen faucet. Includes 60-inch black hose.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN 1/2" Neo Tub Spout 5-3/4"L, Polished Chrome (S-1557)
- LEGEND VALVE 3/4 x 3/4 x1/2 SMART CLICK TEE, PK15 (465-215B)
- WATTS WATER REDUCER VALVE 3/4"" (0009589)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 12mm Tube Size (ZUSA-TF-PTC-30)
- T&S BRASS Hose Reel, Pre-Rinse (B-7212-01)
- T&S BRASS Complete Spray Head (002859-40)
- T&S BRASS Workboard Faucet, Deck Mount, 8 Centers, 6 Swing (B-1120)
- DANCO Side Spray Head, 1/4 In, White (9D00010346)
- T&S BRASS Brush Attachment (BR10)
- ENCORE Pre-Rinse Hose w/Grip, 44 In (KL50-Y004-44U)
- T&S BRASS Double Pedal Valve, Wall Mount, Inlets 2-1/2 Cent (B-0504)
- Gourmet Scape Kitchen Faucets & Accessories