Shop All Pre-rinse Faucets and Accessories
Gourmet Scape
KSSPR0K Brass Kitchen Side Sprayer with Black Grip, Matte Black
Mfr # KSSPR0K
Zoro # G603055565
product price: $136.47
/ea
Free Shipping & Returns
$136.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.94
- Material Brass;Plastic
- Features Solid brass and plastic construction, Extended 2-3/16" shank to fit most countertops, Includes 60-inch black braided nylon hose, 1/4-18 NPS connection, Single spray function, Deck mount installation, Corrosion-resistant finish, Designed for long-lasting durability, To be used as a replacement for an existing side spray on a compatible kitchen faucet, Never to be installed directly to a supply line, stop valve or other continuous pressure source
- Includes Sprayer
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmet Scape
- MFR # KSSPR0K
- Zoro # G603055565
- UPC # 663370864919
- Country of Origin Taiwan, Province of China
- Category Pre-rinse Faucets and Accessories
Dimensions
Height | 1.94 |
Width | 2.75 |
Length | 6.06 |
Details
Material | Brass;Plastic |
Features | Solid brass and plastic construction, Extended 2-3/16" shank to fit most countertops, Includes 60-inch black braided nylon hose, 1/4-18 NPS connection, Single spray function, Deck mount installation, Corrosion-resistant finish, Designed for long-lasting durability, To be used as a replacement for an existing side spray on a compatible kitchen faucet, Never to be installed directly to a supply line, stop valve or other continuous pressure source |
Includes | Sprayer |
Finish | Matte Black |
Weight | 2.54 |
Color | Matte Black |
Description
The Kingston Brass Gourmet Scape kitchen brass side sprayer with black grip provides an added convenience for washing hard to reach areas, larger dishes, vegetables, and more. Available in multiple finishes, coordinate this accessory to match your kitchen faucet. Includes 60-inch black hose.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0200X12.00-7-6)
- SPEAKMAN Neo Robe Hook (SA-1008-PB)
- WATTS Pressure Relief Valve, 125, 3/4" (0274751)
- ZORO SELECT Tee, 3", 150,304, Thrd Heavy (4381033500)
- KISSLER Pre-Rinse Spray Valve, Polished Chrome (88-4222)
- FISHER MFG Replacement Hose For - Part# Fis2918 (FIS2918)
- CHICAGO FAUCET Pre-Rinse Part Pre-Pack (919-430KJKABCP)
- T&S BRASS B-0108 Spray Face Repair Kit (108SF-RK)
- ENCORE PLUMBING 8 in Deck Mount Pre-Rinse Assembly (KL60-1000)
- ENCORE PLUMBING Adjustable Pre-Rinse Spray Valve (KL50-Y102)
- T&S BRASS S/S Flexible Hose 68" (B-0068-H)
- Gourmet Scape Kitchen Faucets & Accessories