Shop All Kitchen Faucets
Gourmet Scape
Kitchen Faucet Side Sprayer, Brushed Brass
Mfr # CCRP61K7
Zoro # G3929442
product price: $136.47
/ea
Free Shipping & Returns
$136.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Brass
- ADA Compliant false
- Material Brass
- DOE Certified false
- Escutcheon Included false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmet Scape
- MFR # CCRP61K7
- Zoro # G3929442
- UPC # 663370520273
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Item Height (Inch) | 2.13 |
Item Width (Inch) | 2.13 |
Item Length (Inch) | 5.38 |
Details
Finish | Brushed Brass |
ADA Compliant | false |
Material | Brass |
DOE Certified | false |
Escutcheon Included | false |
UPC/CUPC Certified | false |
Low Lead Compliant | true |
Collection | Concord |
Warranty | 1 |
Prop 65 Label | true |
Item Weight (lbs) | 2.46 |
Theme | Modern |
CEC Certified | false |
Description
The Concord Kitchen Faucet Side Sprayer provides an added convenience for washing hard to reach areas, larger dishes, vegetables, and more. Available in multiple finishes, coordinate this accessory to match your kitchen faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Double Ear Pinch-On Clamp, 5/8 in Nominal, 0.591 Closed dia x 0.709 in Open dia, Steel, Domestic (1518)
- DELTA Other: Wall Elbow for Hand Shower (50560-PR)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Chrome plated (3502-E2805ABCP)
- ERIE Vt3223 1/2" Npt. 3-Way Valve (VT3223)
- GOURMET SCAPE Pre-Rinse Kitchen Faucet Pull Down Sprayer (LS8501CTL), Polished Chrome (KH8501)
- GOURMET SCAPE Pre-Rinse Kitchen Faucet Pull Down Sprayer (LS8508CTL), Brushed Nickel (KH8508)
- GOURMET SCAPE Kitchen Faucet Side Sprayer, Oil Rubbed Bronze (CCRP61K5)
- KOHLER Purist Secondary Swing Spout Without (7509-VS)
- RESTORATION Single Hole Only Mount, 1 Hole KS3192AL 1/4 Turn Water Drinking Faucet (KS3192AL)
- PFISTER Residential 1/2/3/4 Hole Wheaton Pull-Down Kitchen Faucet Tuscan (GT529-WH1Y)
- DELTA Single Handle Pull-Down Kitchen Faucet w (9183-AR-DST)
- Gourmet Scape Kitchen Faucets & Accessories