Shop All Kitchen Faucets
Gourmet Scape
KDH8720 Pull-Down Kitchen Faucet Sprayer Head, Matte Black
Mfr # KDH8720
Zoro # G003046583
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Height 2.13
- Valve Type No Cartridge
- Width 2.13
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmet Scape
- MFR # KDH8720
- Zoro # G003046583
- UPC # 663370533082
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 2.13 |
Width | 2.13 |
Length | 4.25 |
Details
Finish | Matte Black |
Valve Type | No Cartridge |
Material | Plastic |
Features | Engineering Grade ABS Construction, 2-Function Sprayer Head with Stream Flow and Jet Spray Function, Check Valve Included for Backflow Prevention Function, Easy-to-Use One-Touch Button Operation, Fits Standard Female 1/2" IPS Connection, Corrosion-Resistant Finish, Designed for Long-Lasting Durability |
Includes | Sprayer |
Weight | 0.21 |
Color | Matte Black |
Description
Pull-down sprayers provide the power of functionality while washing dishes as you can easily switch between jet and stream flows with just the push of a button. The simple design of the sprayer makes it compatible in most kitchen designs.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1/2" Press Brass Ball Valve Inline (77VLF14301)
- MILTON 3/8" FNPT Full Port Brass Ball Valve (1094-6)
- ZORO SELECT Shower Drain Grid, Pipe Dia 5 In, CI (1PPF2)
- PLUMBING TECHNOLOGIES Plumbing Technologies 4F1E4SSC-90 Extra Heavy Duty Commercial Quality Elongated Toilet Seat; Black (4F1E4SSC-90)
- GOURMET SCAPE Kitchen Faucet Side Sprayer, Oil Rubbed Bronze (CCRP61K5)
- GOURMET SCAPE Pre-Rinse Kitchen Faucet Pull Down Sprayer (LS8501CTL), Polished Chrome (KH8501)
- GOURMET SCAPE Pre-Rinse Kitchen Faucet Pull Down Sprayer (LS8508CTL), Brushed Nickel (KH8508)
- OLYMPIA Single Handle Touchless Sensor Pull-Down Kitchen Faucet in PVD Brushed Nickel (K-5020-TL-BN)
- DOMINION FAUCETS Manual, 8" Mount, 4 Hole Low Arc Kitchen Faucet (77-1188)
- RANDELL Glass Filler (HD FLR025)
- KINGSTON BRASS KS7798TALBS Bridge Kitchen Faucet W/ Brass Sprayer, Brushed Nickel (KS7798TALBS)
- Gourmet Scape Kitchen Faucets & Accessories