Shop All Faucet Repair and Maintenance
Gourmet Scape
KDH8700 Kitchen Faucet Pull-Down Sprayer
Mfr # KDH8700
Zoro # G3068206
product price: $35.72
/ea
$35.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Matte Black
- ADA Compliant true
- UPC/CUPC Certified false
- DOE Certified true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmet Scape
- MFR # KDH8700
- Zoro # G3068206
- UPC # 663370533099
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Item Length (Inch) | 4.13 |
Item Height (Inch) | 1.63 |
Item Width (Inch) | 1.63 |
Details
Material | Plastic |
Finish | Matte Black |
Item | Pull-Down Sprayer |
ADA Compliant | true |
UPC/CUPC Certified | false |
DOE Certified | true |
CEC Certified | true |
Theme | Modern |
Low Lead Compliant | false |
Warranty | 1 |
Prop 65 Label | false |
Collection | Gourmet Scape |
Item Weight (lbs) | 0.12 |
Description
KDH8700 Kitchen Faucet Pull-Down Sprayer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1" Sweat Bronze Ball Valve Inline (82LF20501)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (66PLP-6-6)
- ELKAY Bottle Fill Stn+Cooler Filter 8GPH Gray (LZS8WSVRLK)
- PLAST-O-MATIC Pressure Relief Valve, 1/2In, 5 to 100 psi (RVD050V-PV)
- ZURN Repair Kit, Rubber (HYD-RK-Z1365-90)
- CHICAGO FAUCET Combination Triple Service Fixture (1301-GN2BVBCP)
- SHARKBITE & CASH ACME Sharkbite & Cash Acme 239572 Turn Male Hose Thread Hose Bibb - 0.50 x 0.75 in. (239572)
- COMPONENT HARDWARE Valve, Pot Filler , Leadfree (KN50-Y031)
- PFISTER Pfister Hs S/A 529 Pd (951-1810)
- ZORO SELECT Hot Water Faucet Stem, For Aquaseal (11-4110LH)
- POWERS Lever Handle Repair Kit, For P900 Series (800-036)
- Gourmet Scape Faucet Repair and Maintenance