Shop All Faucet Repair and Maintenance
Gourmet Scape
KDH8500MB 2-Function Pull-Down Kitchen Faucet Sprayer Head, Matte Black
Mfr # KDH8500MB
Zoro # G303068063
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Matte Black
- Includes Sprayer
- Features Engineering grade ABS construction, 2 function sprayer head with stream flow and full spray function, Check valve included for backflow prevention function, Easy-to-use one-touch button operation, Fits standard female 1/2" IPS connection, Corrosion-resistant finish
- Length 4.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmet Scape
- MFR # KDH8500MB
- Zoro # G303068063
- UPC # 663370575440
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Length | 4.13 |
Height | 2.06 |
Width | 2.06 |
Details
Material | Plastic |
Finish | Matte Black |
Includes | Sprayer |
Features | Engineering grade ABS construction, 2 function sprayer head with stream flow and full spray function, Check valve included for backflow prevention function, Easy-to-use one-touch button operation, Fits standard female 1/2" IPS connection, Corrosion-resistant finish |
Valve Type | No Cartridge |
Color | Matte Black |
Weight | 0.18 |
Description
Pull-down sprayers provide the power of functionality while washing dishes as you can easily switch between jet and stream flows with just the push of a button. The simple design of the sprayer makes it compatible in most kitchen designs.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pressing Jaw Kit, 1/2 in. to 1 in. Pipe (48558)
- SYMMONS Valve Seat, For Symmons Temptrol Valve (TA-4-RP)
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 3/4" Pipe Size (K3A452V)
- RIDGID PEX Crimp Jaw, Standard, 1/2 In Pipe (22653)
- GOURMET SCAPE KDH8700 Kitchen Faucet Pull-Down Sprayer (KDH8700)
- AMERICAN STANDARD Supply Stop for Selectronic, Chrome (A950509-0070A)
- KOHLER Bonnet Kit (1352289-SN)
- T&S BRASS Lever Handle Kit For - Part# B9K (B9K)
- ZORO SELECT Seat, Brass Material, PK10 (32102)
- T&S BRASS Stem Hot Tsb For - Part# 1907-25 (1907-25)
- MUELLER 103-004 BIBB 3/4 HOSE (103004)
- Gourmet Scape Faucet Repair and Maintenance