Shop All Sink Drains
Gourmet Scape
K461BPN Stainless Steel Bar Sink Duo Basket Strainer, Polished Nickel
Mfr # K461BPN
Zoro # G002887132
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heavy duty stainless steel construction, Included brass lock nut and removable basket, Easy installation save you time and effort, Fits sink with 2" drain opening
- Finish Polished Nickel
- Width 2.81
- Includes Strainer
- Material Stainless Steel;Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gourmet Scape
- MFR # K461BPN
- Zoro # G002887132
- UPC # 196507010816
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Width | 2.81 |
Length | 2.81 |
Height | 1.5 |
Details
Features | Heavy duty stainless steel construction, Included brass lock nut and removable basket, Easy installation save you time and effort, Fits sink with 2" drain opening |
Finish | Polished Nickel |
Includes | Strainer |
Material | Stainless Steel;Brass |
Weight | 0.22 |
Color | Polished Nickel |
Description
Easy to install and able to fit above most standard bar sink drain openings, the Tacoma stainless steel bar sink duo basket strainer keeps unwanted items from clogging your drain as the solid brass construction ensures durability.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H212)
- LEGEND VALVE 1" GALV SIDE OUTLET ELBOW (352-055)
- ZORO SELECT Needle Valve, Straight, Brass, 1/8 In. (6MN31)
- PENTAIR/PENTEK Pleated Filter Cartridge, 20 gpm, 1 Micron, 4-1/2" O.D., 9 3/4 in H (255489-75)
- PLUMB PAK DRAIN 1-1/4 POP-UP (1688K)
- PRIME-LINE Lavatory Grid Strainer, 1-1/4 in. x 8-1/2 in., Cast Brass, Chrome Single Pack (MP53250)
- ELKAY 1-1/4" O.D Pipe Dia., Brass, Drain Fitting with Perforated Grid and Tailpiece (LK174)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1008)
- ALLPOINTS Sink Drain (561217)
- JONES STEPHENS 3" Pipe Dia., PVC, Sink, Round Slop Sink (S55001)
- MOEN Waste_Assembly (40025BN)
- Gourmet Scape Sink Drains