Shop All Sink Drains
Gourmet Scape
K461BBN Stainless Steel Bar Sink Duo Basket Strainer, Brushed Nickel
Mfr # K461BBN
Zoro # G802887141
$32.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Strainer
- Width 2.81
- Features Heavy duty stainless steel construction, Included brass lock nut and removable basket, Easy installation save you time and effort, Fits sink with 2" drain opening
- Finish Brushed Nickel
- Material Stainless Steel;Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gourmet Scape
- MFR # K461BBN
- Zoro # G802887141
- UPC # 663370007972
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Width | 2.81 |
Height | 1.5 |
Length | 2.81 |
Details
Includes | Strainer |
Features | Heavy duty stainless steel construction, Included brass lock nut and removable basket, Easy installation save you time and effort, Fits sink with 2" drain opening |
Finish | Brushed Nickel |
Material | Stainless Steel;Brass |
Color | Brushed Nickel |
Weight | 0.22 |
Description
Easy to install and able to fit above most standard bar sink drain openings, the Tacoma stainless steel bar sink duo basket strainer keeps unwanted items from clogging your drain as the solid brass construction ensures durability.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Replacement Metal Stem Micracore Catridge Left Hand (A42057R)
- MILTON 10 PK PTC Tube Fitting, 1/4" MNPT, 1/4" OD, PK10 (2200-3)
- VIEGA Viega ProPress 90 street elbow, 2" x 2" (77072)
- PARKER 0.17" x 1/4" Barb Brass Union Reducer (22-4-6)
- OATEY 3" Pipe Dia., PVC, Floor, Floor Sink Drain (42721)
- NOVATTO Novatto Strainer Drain, Brushed Nickel (STD-BN)
- KINGSTON BRASS 312 Inch Stainless Steel Kitchen Sink Basket Strainer, Polished Brass (K121BPB)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain (EV6002)
- WATCO 1-1/4 in. x 8-1/2 in. Cast Brass IdealLav Lavatory Dra, and Grid Strain, Chrome (815-P-CP)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow (EV8001)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Lever Operated, Drain Fitting (LK27)
- Gourmet Scape Sink Drains