Shop All Sink Drains
Gourmet Scape
K461BBB Stainless Steel Bar Sink Duo Basket Strainer, Brushed Brass
Mfr # K461BBB
Zoro # G902887140
product price: $32.50
/ea
$32.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Brass
- Material Stainless Steel;Brass
- Includes Strainer
- Features Heavy duty stainless steel construction, Included brass lock nut and removable basket, Easy installation save you time and effort, Fits sink with 2" drain opening
- Width 2.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmet Scape
- MFR # K461BBB
- Zoro # G902887140
- UPC # 663370007965
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Width | 2.81 |
Length | 2.81 |
Height | 1.5 |
Details
Finish | Brushed Brass |
Material | Stainless Steel;Brass |
Includes | Strainer |
Features | Heavy duty stainless steel construction, Included brass lock nut and removable basket, Easy installation save you time and effort, Fits sink with 2" drain opening |
Weight | 0.22 |
Color | Brushed Brass |
Description
Easy to install and able to fit above most standard bar sink drain openings, the Tacoma stainless steel bar sink duo basket strainer keeps unwanted items from clogging your drain as the solid brass construction ensures durability.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 18" TBE Red Brass Pipe Sch 40 (467-180)
- ZORO SELECT Female NPT x Female NPT Carbon Steel Merchant Coupling (783YA0)
- ELDON JAMES Thermoplastic Tubing (FLXC.5-1.5-25)
- LEGEND VALVE 2" PEX ELBOW (460-008NL)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- KOHLER Bathroom Sink Grid Drain Without Overflow (7129-BV)
- KOHLER Premier Drain W/Overflow (1035350-BL)
- T&S BRASS Drain - Rotary (B-3950)
- STEGMEIER Stegmeier D4G 45 Degree Angle-Deck Drain; Gray (D4G)
- LARSEN SUPPLY CO 1-1/4X5 1Pc Pull Plug (03-4521)
- PRIME-LINE Lavatory Grid Strainer, 1-1/4 in. x 8-1/2 in., Cast Brass, Chrome Single Pack (MP53250)
- Gourmet Scape Sink Drains