Shop All Sink Drains
Gourmet Scape
K461BAB Stainless Steel Bar Sink Duo Basket Strainer, Antique Brass
Mfr # K461BAB
Zoro # G202887154
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Strainer
- Finish Antique Brass
- Material Stainless Steel;Brass
- Width 2.81
- Features Heavy duty stainless steel construction, Included brass lock nut and removable basket, Easy installation save you time and effort, Fits sink with 2" drain opening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmet Scape
- MFR # K461BAB
- Zoro # G202887154
- UPC # 196507010809
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Width | 2.81 |
Length | 2.81 |
Height | 1.5 |
Details
Includes | Strainer |
Finish | Antique Brass |
Material | Stainless Steel;Brass |
Features | Heavy duty stainless steel construction, Included brass lock nut and removable basket, Easy installation save you time and effort, Fits sink with 2" drain opening |
Color | Antique Brass |
Weight | 0.22 |
Description
Easy to install and able to fit above most standard bar sink drain openings, the Tacoma stainless steel bar sink duo basket strainer keeps unwanted items from clogging your drain as the solid brass construction ensures durability.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Connector, Nylon, CompxF, 3/8Inx1/2In (N6FC8)
- WATTS Push Fit Coupling 1/2X3/8Cts (3515R-1008/P-602)
- SANI-LAV Faucet Repair Kit, Brass, 3"L, Brass/Chrome (27RK)
- HAYWARD FLOW CONTROL 1/2", PVC, Screen (YSX1005022)
- KOHLER Decorative Grid Drain W/O Overflow (7108-BL)
- ENDURA 3" Pipe Dia., PP Thermoplastic, Interceptor, Grease Interceptor (3925XTA03)
- PIONEER FAUCETS Push Down Drain With Overflow, Polished Chrome (X-6300011)
- DEARBORN BRASS 1-1/2" Pipe Dia., Plastic, IPS, Split Flange (5355P)
- KOHLER Bathroom Sink Grid Drain With Overflow (7129-A-2MB)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Lift and Turn Sink Drain with Overflow (KB3008)
- PLUMB PAK Stylewise Open Grid Sink Drain, 1-14 in Connection, Brass, Chrome (K820-74)
- Gourmet Scape Sink Drains