Shop All Sink Drains
Gourmet Scape
K212PN Spin and Seal Sink Basket Strainer, Polished Nickel
Mfr # K212PN
Zoro # G202887130
product price: $45.47
/ea
$45.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Strainer
- Features Heavy duty stainless steel construction, Fits sink with 3-1/2" drain opening, Spin and lock strainer, Height: 2-5/16", Corrosion-resistant finish, Easy installation, Designed for long-lasting durability
- Finish Polished Nickel
- Width 4.44
- Material Stainless Steel;Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmet Scape
- MFR # K212PN
- Zoro # G202887130
- UPC # 196507010854
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Width | 4.44 |
Length | 4.44 |
Height | 2.31 |
Details
Includes | Strainer |
Features | Heavy duty stainless steel construction, Fits sink with 3-1/2" drain opening, Spin and lock strainer, Height: 2-5/16", Corrosion-resistant finish, Easy installation, Designed for long-lasting durability |
Finish | Polished Nickel |
Material | Stainless Steel;Brass |
Color | Polished Nickel |
Weight | 0.75 |
Description
Easy to install and able to fit above most standard kitchen sink drain openings, the Tacoma spin and lock kitchen sink strainer keeps unwanted items from clogging your drain. The available premium finish options puts the finishing touches on your kitchen design as you can coordinate the sink drain with your faucet.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. Stainless Steel PEX Barb Pinch Clamp Jar (100-Pack), 100PK (PXPC34100JR)
- PFISTER Faucet Valve Cartridges, Valve Cer In-Wall (910-0300)
- ZSI CushionedClampStrut Mounted, Tube Sz 1In (016T020)
- KEENEY MFG Deep Flange for 1/2" IPS, Chrome (PP92PC)
- SNAPPY TRAP Single Sink Drain Kit (DK-100-AH)
- AMERICAN IMAGINATIONS 1.25" W, Overflow Cap (AI-20326)
- KOHLER Clicker Drain W/O Overflow (1032297-CP)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Kitchen, P-Trap (Z8700BD-PC)
- LARSEN SUPPLY CO 03-4323 Drain Extension Tube- White - 1.5 x 8 in. (661437)
- IEC TUBE DRAIN 78 PTRAP 1138 LONG (F175-70298301)
- KOHLER Pop-Up Lav Drain W/Overflow, Exposed (7114-A-BV)
- Gourmet Scape Sink Drains